Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Leakage detection forming gas set Professional

Code: 0988040813

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
5 pieces

To locate leakages in car air-conditioning units using forming gas (95% nitrogen Nu00b2 / 5% hydrogen Hu00b2)

Includes:

1 x Forming gas pressure reducer, art. no. 0764000801

1 x Gas detector, art. no. 071553 260

1 x Steel cylinder trolley, art. no. 0764000565

1 x Pressure testing valve, art. no. 0764000802

1 x Hose pack for pressure testing valve, art. no. 0764000803

LAST VIEWED

Added to cart