Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Analogue soldering station

Code: 071594 50

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
60 watt
  • Electronic temperature-controlled soldering station
  • Ergonomically designed soldering iron
  • Equipotential bonding liner (high-resistance connected to soldering tip) for component safety
  • Multifunctional storage stand with swivelling sponge holder for right and left-handers
  • Fully insulated
  • Highly flexible, heat-resistant soldering-iron connection cable (1.5 m)
  • Supply voltage 230 V AC, 50u201360 Hz
  • Soldering iron 24 V AC

LAST VIEWED

Added to cart