Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Hose-breakage protection

Code: 098487

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
Max. pressure: 2 bar
  • Prescribed by the German Statutory Industrial Accident Insurance Institution for 5 kg and 111 kg bottle sizes
  • Connections: Left-handed thread R 3/8" x left-handed thread R 3/8"
  • Max. flow capacity: 3 kg/h

LAST VIEWED

Added to cart