Suitable glove:
Permeation level: 5
Heavy-duty design
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time | Permeation level |
---|
< 10 min | 0 |
u2265 10 min | 1 |
u2265 30 min | 2 |
u2265 60 min | 3 |
u2265 120 min | 4 |
u2265 240 min | 5 |
u2265 480 min | 6 |
Important information:
The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.