Prepare and seal paint in a single step
1-step polish (2-in-1)
- Developed specifically for use on old and new paint
- Excellent removal and intensive deep shine
- Ideally suited for refurbishing used vehicles
Innovative formula
- Scratches from car washes and paint defects are easily removed
- Forms lasting protection against environmental influences
Can be applied manually and by machine (with the exception of matt paints)
Free from volatile silicones
Notice
Recommended pad:
"Blue", "Lambskin" polishing pad, microfibre cloth
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For conventional and scratchproof paint types.
Instructions
Shake the bottle well before use. Pre-treat the vehicle with basic vehicle cleaner.
Manual:
Apply even coat of polish to the paint surface with a soft polishing cloth or polishing sponge, working in a circular motion, and then polish. Remove residual polish with a microfibre cloth.
Mechanical:
Moisten the surface of the selected polishing pad evenly with the paste and apply a small amount to the surface to be polished. Position the polishing pad flat on the area and start the machine. Polish the area applying a certain pressure until grinding traces or paint imperfections have been removed. Remove residual polish with a microfibre cloth.
Required accessory:

Art.-no.: 0585135
Lambskin Premium
POLHOD-LMBWOL-PREMIUM-BLACK-D135MM
For economical removal of scratched, dull and partially ground paint areas.

Art.-no.: 058523 80
Lambskin, white
POLHOD-LMBWOL-WHITE-D80MM
For professional polishing work on heavily stressed and weathered paint surfaces.
Suitable glove:

Nitrile chemical protective glove
Permeation level: 5
Cotton velour lining

Nitrile chemical protective glove, heavy-duty
Permeation level: 6
Long, heavy-duty design

Butyl chemical protective glove
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
|
Measured breakthrough time
|
Permeation level
|
|
< 10 min
|
0
|
|
≥ 10 min
|
1
|
|
≥ 30 min
|
2
|
|
≥ 60 min
|
3
|
|
≥ 120 min
|
4
|
|
≥ 240 min
|
5
|
|
≥ 480 min
|
6
|
|
Important information:
The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.