Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xNatural stone sealant
Code: 089335022
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
High safety
10-year guarantee* regarding resistance to weathering, UV and ageing, and regarding colour fastness
Excellent natural stone compatibility
With conventional sealing compounds, silicone oils frequently result in fringe discolouration. Thanks to a special recipe, natural stone sealant is the only sealing compound to prevent these kinds of discolourations.
Excellent suitability for high exposure outdoors
Very high resistance to weathering, UV and ageing
Suitable for application in wet areas
Permanently elastic
Special information on suitability for insulating glass:
Natural stone sealant must only be used in conjunction with primary sealing. When using treated glass, compatibility must be checked in advance. Excellent adhesive properties to the majority of glass used in the production of insulating glass, e.g. flat glass, coated and treated glass, aluminium spacers etc.
Complies with building material class B2 in accordance with DIN 4102.
Due to the large number of existing paint and glazing formulas, especially on alkyd resin paints and powder-coated aluminium, it is necessary to perform your own tests. Remove excess smoothing agent from the surfaces. Risk of yellowing on contact with white alkyd resin paints cannot be excluded. The transparent colour setting is adjusted to be milky/cloudy. Does not cause soiling around the edges of natural stone. (Migration of the softener from the sealant into the natural stone. If the surface is soiled, it may not be possible to completely remove the sealant and it may result in discolouration of the surface.) Natural stone sealant is not suitable for bonding or filling cavities.
For materials and substances that come into contact with the sealant after processing, the user must ensure that their content or fumes cannot cause any impairment or alteration (e.g. discolouration) of the sealant. For exact colour matching, use sample card art. no. 5995000403
*The ten-year warranty applies exclusively to product properties relating to weathering, UV and ageing resistance, and colour fastness. Functionality cannot be guaranteed as this is dependent on proper application.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.