Rust remover BOLTEX
+374(0) 60 708807
Տեխնիկական բնութագիր
Պարունակությունը
Կոնտեյներ
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Արտիկուլ: 0893250250
Կատալոգի էջը PDF ֆորմատով 1
Տեխնիկական բնութագիր
Powerful
Also loosens stubborn, seized screw connections
Slow flash-off
Effective over several hours without losing loosening power
Economical
3x greater efficacy owing to innovative KENAu00ae microfluid formula
Intelligent 2-in-1 spray head
Loosens rust from the surface
Remove excess material or splashes immediately from sensitive and painted surfaces.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Նմանատիպ ապրանքներ