Winter car set
+374(0) 60 708807
Տեխնիկական բնութագիր
Պարունակության զանգվածը
Քիմիական կազմը
Հոտը/բույրը
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Արտիկուլ: 0892332990
Կատալոգի էջը PDF ֆորմատով 1
Տեխնիկական բնութագիր
Complete package
All products needed for the colder months in a single set.
Quick and simple to use
Reduces re-icing of the windows and lock
Clear view in a matter of seconds
Also loosens stubborn winter dirt such as road salt streaks, oily road dirt etc.
Stops windows misting up on the inside
Thanks to special agents in the de-misting cloth.
All cleaning agents in the product are extremely gentle on materials
Includes:
1 screenwash with anti-freeze 500 ml, 1 de-icer spray 500 ml, 1 door lock de-icer 50 ml, 1 ice scraper, 1 de-misting cloth
Please observe the instructions on the respective product labels.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Նմանատիպ ապրանքներ