Dispenser system
+374(0) 60 708807
Տեխնիկական բնութագիր
Ապրանքի զանգվածը (ըստ հատի)
Նյութը
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Practical dispensing pump
Sturdy bracket
Can be combined with SKIN dispenser system, art. no. 0891 900 5
With additional wall rail, art. no. 0891 900 51
Total height 40 cm
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Նմանատիպ ապրանքներ
ՎԵՐՋԻՆ ԴԻՏԱԾՆԵՐԸ