360° spray bottle
+374(0) 60 708807
Տեխնիկական բնութագիր
Նյութը
Արտաքին տրամագիծը
Բարձրությունը
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Արտիկուլ: 0891502360
Կատալոգի էջը PDF ֆորմատով 1
Տեխնիկական բնութագիր
Special suction system enables 360u00b0 spraying action
For reliable overhead, diagonal and vertical work.
Ergonomic, sturdy spray head with long handle
Sealable control nozzle up to 15 bar piston pressure
Transparent, break-proof 0.5 litre container
Gauge in 100 ml graduations
Useful aid when filling and mixing.
Customisable label
Suitable for mineral, alkaline, base and oily Wu00fcrth products. Not suitable for resin remover, acetone cleaner and 1A parts and assembly cleaner.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Նմանատիպ ապրանքներ
ՎԵՐՋԻՆ ԴԻՏԱԾՆԵՐԸ