Easylock grease coupling
+374(0) 60 708807
Տեխնիկական բնութագիր
Երկարությունը
Ապրանքի զանգվածը (ըստ հատի)
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Արտիկուլ: 0986004001
Տեխնիկական բնութագիր
Four hardened, tool-steel jaws
For secure grip and long service life of the jaws
High-performance hydraulic seal
For maximum service life
Integrated rotary joint with rule
Makes it easy to connect the Easylock grease coupling
Prevents leakage when disconnecting
The integrated internal spring and hydraulic shock absorber prevent grease from leaking due to jerks or impacts when disconnecting.
Can be disconnected at pressures up to 600u00a0bar or more
External diameter in accordance with DIN 1283
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Նմանատիպ ապրանքներ