Specification
Ensures long-lasting protection, preservation and insulation of vehicle exterior and interior plastic, rubber and metal parts; good lubricating properties
- Plastic parts retain a high-gloss finish and do not become brittle
- Rubber parts are protected, do not become brittle and do not freeze or stick
- Impregnated folding roofs and hoods
- Anti-static effect (dust-repellent)
- Protects electrical contacts against moisture
- Sliding roof and seat rails, seat belt rollers etc. run smoothly
- Prevents squeaks and creaks between dissimilar materials, e.g. metal/plastic etc.
- Serves as an installation aid, e.g. for hose connections
- No staining
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Additional accessory:

Art.-no.: 089130201
DN 45 tap
AY-TAP-CANI-(DIV-5LTR)
Tap with DN 45 connection for 5 l plastic canister

Art.-no.: 089130203
DN 60 tap
AY-TAP-CANI-(20-60LTR)
Plastic tap with DN 60 connection for 20-l plastic canister and 60-l plastic drum

Art.-no.: 089180014
Filling system REFILLO u00ae
PNCAN-REFILLO-EMPTY-SILICONESPRAY
REFILLO
The safe and economical system for manual refilling of spray cans with active substances and compressed air.

Art.-no.: 089188112
Filling can REFILLO u00ae mat
AY-CAN-EMPTY-FILSYS-SILICONESPRAY
REFILLOMAT
The safe and economical system for automatically refilling spray cans with active ingredients and compressed air
Suitable glove:

Nitrile chemical protective glove
Permeation level: 5
Cotton velour lining

Nitrile chemical protective glove, heavy-duty
Permeation level: 6
Long, heavy-duty design
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
| Measured breakthrough time |
Permeation level |
|
< 10 min
|
0
|
|
u2265 10 min
|
1
|
|
u2265 30 min
|
2
|
|
u2265 60 min
|
3
|
|
u2265 120 min
|
4
|
|
u2265 240 min
|
5
|
|
u2265 480 min
|
6
|
Important information:
The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.