Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

LED side marker light PRO 24V

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 95 mm
  • Nominal voltage: 24 V/DC
  • Hole distance: 70 mm
  • Lamp type: LED
  • Approval mark: ADR, ECE
  • IP protection class: IP 68
  • Cable length: 0.5 m
  • Power rating: 0.8 W
  • Cable connection: 90° HOTMELT connection
  • Width: 31 mm
  • Colour of light: Orange
  • Functions: Side marker lamp
  • Number of LEDs: 1 PCS
  • Height: 7.5 mm

Lamp type

Number of LEDs

Colour of light

Cable connection

Code

Package / Quantity

Price (AMD)

LED

1 PCS

Orange

90° HOTMELT connection

x 0

Code: 081242 950

Tecnical Description

  • Lamp type LED
  • Number of LEDs 1 PCS
  • Colour of light Orange
  • Cable connection 90° HOTMELT connection
  • Cable length 0.5 m
  • Nominal voltage 24 V/DC
  • Functions Side marker lamp
  • Power rating 0.8 W
  • Length 95 mm
  • Width 31 mm
  • Height 7.5 mm
  • Hole distance 70 mm
  • Approval mark ADR, ECE
  • IP protection class IP 68
Specification

100% watertight thanks to cable connection using HOTMELT method

The HOTMELT method is a special process that entails thermal bonding of the cable to the lamp housing to provide a waterproof seal and permanent attachment.

Compact design

Notice

The HOTMELT method is a special process that entails thermal bonding of the cable to the lamp housing to provide a watertight seal and permanent attachment.

Related products

LAST VIEWED

Added to cart