Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Side marker light 12V/24V

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Height: 34 mm
  • Length: 110 mm
  • Power rating: 4 W
  • IP protection class: IP 54
  • Approval mark: ADR, ECE
  • Lamp type: Bulb
  • Min./max. nominal voltage: 12 / 24 V/DC
  • Colour of light: Orange
  • Cable connection: Screw connection
  • Functions: Side marker lamp
  • Width: 55 mm
  • Hole distance: 75 mm
  • Version: With angle bracket
  • Hole distance 2: 30 mm

Version

Lamp type

Colour of light

Cable connection

Code

Package / Quantity

Price (AMD)

With angle bracket

Bulb

Orange

Screw connection

x 0

Code: 081242 86

Tecnical Description

  • Version With angle bracket
  • Lamp type Bulb
  • Colour of light Orange
  • Cable connection Screw connection
  • Min./max. nominal voltage 12 / 24 V/DC
  • Functions Side marker lamp
  • Power rating 4 W
  • Length 110 mm
  • Width 55 mm
  • Height 34 mm
  • Hole distance 75 mm
  • Hole distance 2 30 mm
  • Approval mark ADR, ECE
  • IP protection class IP 54
Specification

Without bulb fitting

Related products

LAST VIEWED

Added to cart