Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Lens

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Width: 160 mm
  • Length: 400 mm
  • Functions: Turn signal, brake, tail lamp, Rear fog lamp, Backup lamp, Reflector, Side marker lamp, Contour lamp

Mounting

Comparison number

Functions

Length

Code

Package / Quantity

Price (AMD)

Left

81.25229.6059

Turn signal, brake, tail lamp, Rear fog lamp, Backup lamp, Reflector, Side marker lamp, Contour lamp

400 mm

x 0

Code: 081246 814

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Mounting Left
  • Comparison number 81.25229.6059
  • Functions Turn signal, brake, tail lamp, Rear fog lamp, Backup lamp, Reflector, Side marker lamp, Contour lamp
  • Length 400 mm
  • Width 160 mm

Right

81.25229.6060

Turn signal, brake, tail lamp, Rear fog lamp, Backup lamp, Reflector, Side marker lamp, Contour lamp

400 mm

x 0

Code: 081246 815

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Mounting Right
  • Comparison number 81.25229.6060
  • Functions Turn signal, brake, tail lamp, Rear fog lamp, Backup lamp, Reflector, Side marker lamp, Contour lamp
  • Length 400 mm
  • Width 160 mm

Left

A000 826 2156, 2E0 945 111

Turn signal, brake, tail lamp, Rear fog lamp, Backup lamp, Reflector, Side marker lamp, Contour lamp

400 mm

x 0

Code: 081246 824

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Mounting Left
  • Comparison number A000 826 2156, 2E0 945 111
  • Functions Turn signal, brake, tail lamp, Rear fog lamp, Backup lamp, Reflector, Side marker lamp, Contour lamp
  • Length 400 mm
  • Width 160 mm

Right

A006 826 2056, 2E0 945 112

Turn signal, brake, tail lamp, Rear fog lamp, Backup lamp, Reflector, Side marker lamp, Contour lamp

400 mm

x 0

Code: 081246 825

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Mounting Right
  • Comparison number A006 826 2056, 2E0 945 112
  • Functions Turn signal, brake, tail lamp, Rear fog lamp, Backup lamp, Reflector, Side marker lamp, Contour lamp
  • Length 400 mm
  • Width 160 mm

Related products

LAST VIEWED

Added to cart