Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Speed Omni-Cut diamond cutting disc, construction site

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Segment height: 6 mm
  • Drill hole: 22.23 mm
  • Cutting speed (point system): 4 of 4 points
  • Max. circumferential speed: 80 m/s
  • Service life (points system): 2 of 4 points
  • Cut quality (point system): 2 of 4 points
  • Versatility (points system): 4 of 4 points
  • Segment connection: BSL

Diameter

Segment thickness

Number of segments

Max. rotation speed

Code

Package / Quantity

Price (AMD)

115 mm

2.5 mm

8 PCS

13300 U/min(rpm)

x 0

Code: 5526860115

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 115 mm
  • Segment thickness 2.5 mm
  • Number of segments 8 PCS
  • Max. rotation speed 13300 U/min(rpm)
  • Versatility (points system) 4 of 4 points
  • Service life (points system) 2 of 4 points
  • Cutting speed (point system) 4 of 4 points
  • Cut quality (point system) 2 of 4 points
  • Drill hole 22.23 mm
  • Segment height 6 mm
  • Segment connection BSL
  • Max. circumferential speed 80 m/s

125 mm

2.5 mm

10 PCS

12200 U/min(rpm)

x 0

Code: 5526860125

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 125 mm
  • Segment thickness 2.5 mm
  • Number of segments 10 PCS
  • Max. rotation speed 12200 U/min(rpm)
  • Versatility (points system) 4 of 4 points
  • Service life (points system) 2 of 4 points
  • Cutting speed (point system) 4 of 4 points
  • Cut quality (point system) 2 of 4 points
  • Drill hole 22.23 mm
  • Segment height 6 mm
  • Segment connection BSL
  • Max. circumferential speed 80 m/s

230 mm

2.8 mm

16 PCS

6600 U/min(rpm)

x 0

Code: 5526860230

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Diameter 230 mm
  • Segment thickness 2.8 mm
  • Number of segments 16 PCS
  • Max. rotation speed 6600 U/min(rpm)
  • Versatility (points system) 4 of 4 points
  • Service life (points system) 2 of 4 points
  • Cutting speed (point system) 4 of 4 points
  • Cut quality (point system) 2 of 4 points
  • Drill hole 22.23 mm
  • Segment height 6 mm
  • Segment connection BSL
  • Max. circumferential speed 80 m/s
Specification

Flexible and fast

Perfect for all users who do not do a great deal of cutting, but for whom flexibility and speed are important.

Cuts virtually all materials

Diamonds applied directly to the main blade with a special vacuum process (BSL) form an extremely aggressive abrasive surface that functions even with tough materials.

Easy to use

Additional grinding surfaces of silicon carbide on the main blade widen the cut and enable more pleasant cutting.

Considerably cooler cutting

Cooling openings located directly under the segment provide for optimum cooling in the main blade in conjunction with cooling openings configured as captive direction of rotation arrows.

Notice
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds
  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
  • Cut larger workpiece cross-sections into several sections (swing cut)
  • Work without applying pressure u2013 the weight of the machine is sufficient. Increased pressure causes increased wear.
  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs u2013 risk of injury!
  • Despite the level of safety offered by the tool, always wear safety glasses and clothing while working
  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
  • The direction arrow on the disc must match the machine's direction of rotation
  • Must not be used for lateral grinding
  • Use the appropriate protective hood
  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury

Related products

LAST VIEWED

Added to cart