Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Diamond cutting disc Longlife GaLa

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Versatility (points system): 3 of 4 points
  • Service life (points system): 4 of 4 points
  • Diameter: 230 mm
  • Drill hole: 22.23 mm
  • Max. rotation speed: 6600 U/min(rpm)
  • Cut quality (point system): 3 of 4 points
  • Max. circumferential speed: 80 m/s
  • Cutting speed (point system): 3 of 4 points
  • Segment connection: Sintered
  • Segment thickness: 2.8 mm
  • Segment height: 21 mm

Versatility (points system)

Service life (points system)

Cutting speed (point system)

Cut quality (point system)

Code

Package / Quantity

Price (AMD)

3 of 4 points

4 of 4 points

3 of 4 points

3 of 4 points

x 0

Code: 5526725230

Tecnical Description

  • Versatility (points system) 3 of 4 points
  • Service life (points system) 4 of 4 points
  • Cutting speed (point system) 3 of 4 points
  • Cut quality (point system) 3 of 4 points
  • Diameter 230 mm
  • Drill hole 22.23 mm
  • Segment height 21 mm
  • Segment thickness 2.8 mm
  • Segment connection Sintered
  • Max. rotation speed 6600 U/min(rpm)
  • Max. circumferential speed 80 m/s
Specification

Extremely long service life with high ease of cutting and cut quality

The new closed cutting edge with honeycombed segment structure enables an extremely large segment height of 21u00a0mm. At the same time, heat dissipation and dust removal are significantly improved and the carrier is protected against undercutting, especially in particularly abrasive materials.

Optimised cooling and reliable direction indication

Special cooling openings pointing in the running direction provide additional cooling and a permanent indication of the running direction.

Notice
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds
  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
  • Separate larger workpiece cross-sections into several sections (swing cut)
  • Work without applying pressure u2014 the weight of the machine is sufficient. Increased pressure causes increased wear.
  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs u2014 risk of injury!
  • Despite the level of safety offered by the tool, always wear protective goggles and clothing while working
  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
  • The direction arrow on the disc must match the machine's direction of rotation
  • Must not be used for lateral grinding
  • Use the appropriate protective hood
  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury

Related products

Added to cart