Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

REDSTRIPE DRILL DRIVER ABSR 20 PWR COMBI

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Voltage: 20V

Voltage

Code

Package / Quantity

Price (AMD)

Code: 5702514011

Tecnical Description

  • Voltage 20V

This Impact Drill Driver is a powerful and versatile tool designed for demanding professional applications. Its dual-speed gearbox provides the flexibility to switch between high-speed drilling and low-speed, high-torque fastening. The tool’s compact and lightweight design reduces user fatigue and enhances manoeuvrability in tight or overhead spaces.

  • High Power & Impact Performance: Designed for heavy-duty fastening and drilling tasks with reliable force and efficiency.
  • Compact design allows work in corners, overhead, or cramped areas.
  • Balanced: Lightweight and ergonomic design reduces fatigue during extended use.
  • LED with pre-light function for dark or poorly lit work areas.
  • All REDSTRIPE machines are compatible only with REDSTRIPE batteries.

ADVANTAGES

  • G-Tec Active Anti-Twist technology ensures better torque control, while the Anti-Kickback Protection minimizes sudden torque reactions for safer operation.
  • An auxiliary handle is included, allowing the drill driver to be used with both hands for greater safety and stability during masonry and concrete work.

    STORAGE CONDITION

    The recommended storage temperature of tools and battery is from 0°C to 45°C.

    Battery storage:

    • Remove batteries from the tool when not in use.
    • Store partially charged batteries, around 40–60%, for long-term storage.
    • Avoid contact with metal objects to prevent short circuits.

    USAGE RESTRICTIONS

    Do not expose power tools to rain or wet conditions. Water entering a power tool will increase the risk of electric shock.

    Do not operate power tools in explosive atmospheres, such as in the presence of flammable liquids, gases, or dust.

    Avoid over-tightening screws to prevent stripping.

    SAFETY INFORMATION

    The operating temperature of tools and battery is −20°C to +60°C.

    Allow cooling: If the tool or battery overheats and will not start, let both cool down before trying again.

    When drilling metal, apply cutting oil to reduce wear and prevent excessive heat.

    Avoid overload: If the tool draws too much current, release the switch to stop it, then restart once it is safe.

    For complete safety and operating information, please refer to the user manual before using the tool.

    CROSS SELLING

    Drill Bits, Bit Holders & Extensions, Cutting Oil, Drilling Lubricants, PPE

    Related products

    LAST VIEWED

    Added to cart