Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

REDSTRIPE ANGLE GRINDER AWSR 20 COMPACT

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Voltage: 20V

Voltage

Code

Package / Quantity

Price (AMD)

Code: 5702520011

Tecnical Description

  • Voltage 20V

AWSR 20 Compact is designed for precision cutting and grinding in metal, stone, and masonry. Its compact, lightweight design ensures better control and reduced fatigue, while the brushless motor technology delivers longer runtime and extended tool life. With three speed settings and built-in safety features, it provides versatile performance without compromising user safety.

  • The soft-start and anti-restart functions reduce kickback and prevent accidental start-ups, ensuring safer operation.
  • The detachable, dust-proof grate protects the internal components from debris, increasing the tool’s longevity.
  • Quick Guard Adjustment: Tool-free guard positioning provides flexibility across different applications.
  • Ergonomic & Slim Grip: The slim body design provides comfort, balance, and better control during extended use.
  • All REDSTRIPE machines are compatible only with REDSTRIPE batteries.

ADVANTAGES

  • 3-Speed Control: Offers selectable speed modes for different applications:
    • 1st gear, 3500 min⁻¹: Polishing
    • 2nd gear, 6000 min⁻¹: Grinding
    • 3rd gear, 9500 min⁻¹: Cutting
  • The overload protection mechanism prevents motor damage under heavy loads, helping to extend the tool’s lifespan.

USAGE RESTRICTIONS

Use the tool exclusively as a grinder, hole cutter, or cut-off tool.

Sanding, wire brushing, or polishing is not advised unless specifically approved for those tasks. Always refer to the user manual and accessory recommendations when performing polishing activities.

Always use manufacturer-recommended accessories that match the correct size and speed rating.

Do not modify the tool for applications it was not designed for.

Never use damaged or incorrect wheels or discs.

STORAGE CONDITION

The recommended storage temperature of tools and battery is from 0°C to 45°C.

Battery storage:

  • Remove batteries from the tool when not in use.
  • Store partially charged batteries, around 40–60%, for long-term storage.
  • Avoid contact with metal objects to prevent short circuits.

SAFETY INFORMATION

The operating temperature of tools and battery is −20°C to +60°C.

Allow cooling: If the tool or battery overheats and will not start, let both cool down before trying again.

Always wear PPE, including safety goggles or a face shield, a dust mask, gloves, hearing protection, and protective clothing.

Keep bystanders clear of the work area.

Always use the auxiliary handle and hold the tool with both hands.

Do not operate near flammable materials, sparks, hazards, or liquids.

Wait until the disc has fully stopped before setting the tool down or changing accessories.

Be aware of kickback: maintain a firm grip, avoid binding, and never cut with the side of a cut-off wheel. Only use guards designed for the selected accessory, and never operate the tool without a guard.

For complete safety and operating information, please refer to the user manual before using the tool.

CROSS SELLING

Grinding and cutting wheels and discs, flap discs, wire brushes, dust shrouds, PPE.

Related products

LAST VIEWED

Added to cart