Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xREDSTRIPE ANGLE GRINDER AWSR 20 COMPACT
Code: 5702520011
Questions ? +374(0)10 349347, 349348
| 1x |
Please log in to see the price
|
Add to cart |
AWSR 20 Compact is designed for precision cutting and grinding in metal, stone, and masonry. Its compact, lightweight design ensures better control and reduced fatigue, while the brushless motor technology delivers longer runtime and extended tool life. With three speed settings and built-in safety features, it provides versatile performance without compromising user safety.
ADVANTAGES
USAGE RESTRICTIONS
Use the tool exclusively as a grinder, hole cutter, or cut-off tool.
Sanding, wire brushing, or polishing is not advised unless specifically approved for those tasks. Always refer to the user manual and accessory recommendations when performing polishing activities.
Always use manufacturer-recommended accessories that match the correct size and speed rating.
Do not modify the tool for applications it was not designed for.
Never use damaged or incorrect wheels or discs.
STORAGE CONDITION
The recommended storage temperature of tools and battery is from 0°C to 45°C.
Battery storage:
SAFETY INFORMATION
The operating temperature of tools and battery is −20°C to +60°C.
Allow cooling: If the tool or battery overheats and will not start, let both cool down before trying again.
Always wear PPE, including safety goggles or a face shield, a dust mask, gloves, hearing protection, and protective clothing.
Keep bystanders clear of the work area.
Always use the auxiliary handle and hold the tool with both hands.
Do not operate near flammable materials, sparks, hazards, or liquids.
Wait until the disc has fully stopped before setting the tool down or changing accessories.
Be aware of kickback: maintain a firm grip, avoid binding, and never cut with the side of a cut-off wheel. Only use guards designed for the selected accessory, and never operate the tool without a guard.
For complete safety and operating information, please refer to the user manual before using the tool.
CROSS SELLING
Grinding and cutting wheels and discs, flap discs, wire brushes, dust shrouds, PPE.
LAST VIEWED