Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Cordless tangential impact screwdriver ASS 12-A
+374(0) 60 708807
Tecnical Description
Included in delivery
Number of rechargeable batteries/batteries
Rechargeable battery/battery capacity
Type description
Code
Package / Quantity
Price (AMD)
Code: 5700132002
Catalogue page as PDF 1
Tecnical Description
Very lightweight 12 V rotating impact screwdriver with powerful torque despite its incredibly compact and lightweight design. Perfectly suited for short particle board screws
Barely any signs of fatigue when working
Thanks to very lightweight, extremely short and compact design
Perfect illumination of the working area
Three LEDs on the head of the device illuminate the exact point of screwing.
Info about the battery charge state
No unexpected dying of battery owing to permanent battery indicator on device.
Compatible with all 10.8 V and 12 V battery-powered system products
3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Related products
LAST VIEWED