Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Twist drill bit HSS DIN 340 type RN 130°

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Versatility (points system): 2 of 4 points
  • Service life (points system): 3 of 4 points
  • Suitable for machine type: Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed: Steel, Cast iron
  • Quality: ZEBRA-Premium
  • Shank style: Cylindrical
  • Material sub-group: General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface: Vaporised
  • Cutting material: HSS
  • Angle of the tip: 130 Degree
  • Suitable for drill (points system): 3 of 4 points
  • Suitable for cordless drills (points system): 3 of 4 points
  • Suitable for upright drilling machine (points system): 3 of 4 points
  • Suitable for milling-drilling centre (points system): 1 of 4 points
  • Drilling speed (point system): 3 of 4 points
  • Bore hole quality (point system): 4 of 4 points
  • Drilling behaviour (point system): 3 of 4 points
  • Self-centring: Yes
  • Standard / drilling depth: DIN 340 / 10xD
  • Max. drilling depth (D): 10xD

Diameter

Length

Chip flute length

Drilling depth

Code

Package / Quantity

Price (AMD)

9 mm

175 mm

115 mm

90 mm

x 0

Code: 0624200900

Tecnical Description

  • Diameter 9 mm
  • Length 175 mm
  • Chip flute length 115 mm
  • Drilling depth 90 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

9.5 mm

175 mm

115 mm

95 mm

x 0

Code: 0624200950

Tecnical Description

  • Diameter 9.5 mm
  • Length 175 mm
  • Chip flute length 115 mm
  • Drilling depth 95 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

10 mm

184 mm

121 mm

100 mm

x 0

Code: 0624201000

Tecnical Description

  • Diameter 10 mm
  • Length 184 mm
  • Chip flute length 121 mm
  • Drilling depth 100 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

10.2 mm

184 mm

121 mm

102 mm

x 0

Code: 0624201020

Tecnical Description

  • Diameter 10.2 mm
  • Length 184 mm
  • Chip flute length 121 mm
  • Drilling depth 102 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

10.5 mm

184 mm

121 mm

105 mm

x 0

Code: 0624201050

Tecnical Description

  • Diameter 10.5 mm
  • Length 184 mm
  • Chip flute length 121 mm
  • Drilling depth 105 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

11 mm

195 mm

128 mm

110 mm

x 0

Code: 0624201100

Tecnical Description

  • Diameter 11 mm
  • Length 195 mm
  • Chip flute length 128 mm
  • Drilling depth 110 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

11.5 mm

195 mm

128 mm

115 mm

x 0

Code: 0624201150

Tecnical Description

  • Diameter 11.5 mm
  • Length 195 mm
  • Chip flute length 128 mm
  • Drilling depth 115 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

12 mm

205 mm

134 mm

120 mm

x 0

Code: 0624201200

Tecnical Description

  • Diameter 12 mm
  • Length 205 mm
  • Chip flute length 134 mm
  • Drilling depth 120 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

12.5 mm

205 mm

134 mm

125 mm

x 0

Code: 0624201250

Tecnical Description

  • Diameter 12.5 mm
  • Length 205 mm
  • Chip flute length 134 mm
  • Drilling depth 125 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

13 mm

205 mm

134 mm

130 mm

x 0

Code: 0624201300

Tecnical Description

  • Diameter 13 mm
  • Length 205 mm
  • Chip flute length 134 mm
  • Drilling depth 130 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0624200280

Tecnical Description

  • Diameter 2.8 mm
  • Length 100 mm
  • Chip flute length 66 mm
  • Drilling depth 28 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0624200320

Tecnical Description

  • Diameter 3.2 mm
  • Length 106 mm
  • Chip flute length 69 mm
  • Drilling depth 32 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0624200380

Tecnical Description

  • Diameter 3.8 mm
  • Length 119 mm
  • Chip flute length 78 mm
  • Drilling depth 38 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0624200390

Tecnical Description

  • Diameter 3.9 mm
  • Length 119 mm
  • Chip flute length 78 mm
  • Drilling depth 39 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0624200480

Tecnical Description

  • Diameter 4.8 mm
  • Length 132 mm
  • Chip flute length 87 mm
  • Drilling depth 48 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0624200510

Tecnical Description

  • Diameter 5.1 mm
  • Length 132 mm
  • Chip flute length 87 mm
  • Drilling depth 51 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0624200520

Tecnical Description

  • Diameter 5.2 mm
  • Length 132 mm
  • Chip flute length 87 mm
  • Drilling depth 52 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0624200530

Tecnical Description

  • Diameter 5.3 mm
  • Length 132 mm
  • Chip flute length 87 mm
  • Drilling depth 53 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0624200580

Tecnical Description

  • Diameter 5.8 mm
  • Length 139 mm
  • Chip flute length 91 mm
  • Drilling depth 58 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0624200620

Tecnical Description

  • Diameter 6.2 mm
  • Length 148 mm
  • Chip flute length 97 mm
  • Drilling depth 62 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0624200410

Tecnical Description

  • Diameter 4.1 mm
  • Length 119 mm
  • Chip flute length 78 mm
  • Drilling depth 41 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0624200100

Tecnical Description

  • Diameter 1 mm
  • Length 56 mm
  • Chip flute length 33 mm
  • Drilling depth 10 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0624200150

Tecnical Description

  • Diameter 1.5 mm
  • Length 70 mm
  • Chip flute length 45 mm
  • Drilling depth 15 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0624200200

Tecnical Description

  • Diameter 2 mm
  • Length 85 mm
  • Chip flute length 56 mm
  • Drilling depth 20 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0624200250

Tecnical Description

  • Diameter 2.5 mm
  • Length 95 mm
  • Chip flute length 62 mm
  • Drilling depth 25 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0624200300

Tecnical Description

  • Diameter 3 mm
  • Length 100 mm
  • Chip flute length 66 mm
  • Drilling depth 30 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0624200330

Tecnical Description

  • Diameter 3.3 mm
  • Length 106 mm
  • Chip flute length 69 mm
  • Drilling depth 33 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0624200350

Tecnical Description

  • Diameter 3.5 mm
  • Length 112 mm
  • Chip flute length 73 mm
  • Drilling depth 35 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0624200400

Tecnical Description

  • Diameter 4 mm
  • Length 119 mm
  • Chip flute length 78 mm
  • Drilling depth 40 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0624200420

Tecnical Description

  • Diameter 4.2 mm
  • Length 119 mm
  • Chip flute length 78 mm
  • Drilling depth 42 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0624200450

Tecnical Description

  • Diameter 4.5 mm
  • Length 126 mm
  • Chip flute length 82 mm
  • Drilling depth 45 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0624200500

Tecnical Description

  • Diameter 5 mm
  • Length 132 mm
  • Chip flute length 87 mm
  • Drilling depth 50 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0624200550

Tecnical Description

  • Diameter 5.5 mm
  • Length 139 mm
  • Chip flute length 91 mm
  • Drilling depth 55 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0624200600

Tecnical Description

  • Diameter 6 mm
  • Length 139 mm
  • Chip flute length 91 mm
  • Drilling depth 60 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0624200650

Tecnical Description

  • Diameter 6.5 mm
  • Length 148 mm
  • Chip flute length 97 mm
  • Drilling depth 65 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0624200680

Tecnical Description

  • Diameter 6.8 mm
  • Length 156 mm
  • Chip flute length 102 mm
  • Drilling depth 68 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0624200700

Tecnical Description

  • Diameter 7 mm
  • Length 156 mm
  • Chip flute length 102 mm
  • Drilling depth 70 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0624200750

Tecnical Description

  • Diameter 7.5 mm
  • Length 156 mm
  • Chip flute length 102 mm
  • Drilling depth 75 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0624200800

Tecnical Description

  • Diameter 8 mm
  • Length 165 mm
  • Chip flute length 109 mm
  • Drilling depth 80 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0624200850

Tecnical Description

  • Diameter 8.5 mm
  • Length 165 mm
  • Chip flute length 109 mm
  • Drilling depth 85 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface Vaporised
  • Cutting material HSS
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 1 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 2 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD
Specification

20% lower infeed force compared to conventional drill bits as well as quicker progress and a more gentle way of working

Optimised cross thinning

Precise spot drilling without centring, even on curved surfaces

Optimised split point

Ideal for core drill holes

Very precise point geometry for accurate drill holes

Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up

Vaporised surface

Notice
  • When using the twist drill in line with DIN 340, it is advisable to make a centring hole first. Our NC spotting drills (art. no. 063644...) are ideal for this purpose.
  • See overview tables for drill bit/material assignments

Related products

LAST VIEWED

Added to cart