Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Twist drill HSCO DIN 1869 R1 type RN

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material sub-group: General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Versatility (points system): 3 of 4 points
  • Service life (points system): 3 of 4 points
  • Quality: ZEBRA-Premium
  • Shank style: Cylindrical
  • Angle of the tip: 130 Degree
  • Suitable for upright drilling machine (points system): 3 of 4 points
  • Drilling speed (point system): 3 of 4 points
  • Bore hole quality (point system): 4 of 4 points
  • Drilling behaviour (point system): 3 of 4 points
  • Self-centring: Yes
  • Material to be processed: Steel, Cast iron, Stainless steel, Titanium
  • Cutting material: HSCo
  • Suitable for drill (points system): 2 of 4 points
  • Suitable for cordless drills (points system): 2 of 4 points
  • Suitable for machine type: Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
  • Surface: Fase nitrated
  • Suitable for milling-drilling centre (points system): 3 of 4 points
  • Standard / drilling depth: DIN 1869 / 20xD
  • Max. drilling depth (D): 20xD

Diameter

Length

Chip flute length

Drilling depth

Code

Package / Quantity

Price (AMD)

4 mm

175 mm

120 mm

80 mm

x 0

Code: 0626460400

Tecnical Description

  • Diameter 4 mm
  • Length 175 mm
  • Chip flute length 120 mm
  • Drilling depth 80 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 1869 / 20xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Fase nitrated
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 2 of 4 points
  • Suitable for cordless drills (points system) 2 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 20xD

5 mm

195 mm

135 mm

100 mm

x 0

Code: 0626460500

Tecnical Description

  • Diameter 5 mm
  • Length 195 mm
  • Chip flute length 135 mm
  • Drilling depth 100 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 1869 / 20xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Fase nitrated
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 2 of 4 points
  • Suitable for cordless drills (points system) 2 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 20xD

6 mm

205 mm

140 mm

120 mm

x 0

Code: 0626460600

Tecnical Description

  • Diameter 6 mm
  • Length 205 mm
  • Chip flute length 140 mm
  • Drilling depth 120 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 1869 / 20xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Fase nitrated
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 2 of 4 points
  • Suitable for cordless drills (points system) 2 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 20xD

7 mm

225 mm

155 mm

140 mm

x 0

Code: 0626460700

Tecnical Description

  • Diameter 7 mm
  • Length 225 mm
  • Chip flute length 155 mm
  • Drilling depth 140 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 1869 / 20xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Fase nitrated
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 2 of 4 points
  • Suitable for cordless drills (points system) 2 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 20xD

8 mm

240 mm

165 mm

160 mm

x 0

Code: 0626460800

Tecnical Description

  • Diameter 8 mm
  • Length 240 mm
  • Chip flute length 165 mm
  • Drilling depth 160 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 1869 / 20xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Fase nitrated
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 2 of 4 points
  • Suitable for cordless drills (points system) 2 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 20xD

9 mm

250 mm

175 mm

180 mm

x 0

Code: 0626460900

Tecnical Description

  • Diameter 9 mm
  • Length 250 mm
  • Chip flute length 175 mm
  • Drilling depth 180 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 1869 / 20xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Fase nitrated
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 2 of 4 points
  • Suitable for cordless drills (points system) 2 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 20xD

10 mm

265 mm

185 mm

200 mm

x 0

Code: 0626461000

Tecnical Description

  • Diameter 10 mm
  • Length 265 mm
  • Chip flute length 185 mm
  • Drilling depth 200 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 1869 / 20xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Fase nitrated
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 2 of 4 points
  • Suitable for cordless drills (points system) 2 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 20xD

11 mm

280 mm

195 mm

220 mm

x 0

Code: 0626461100

Tecnical Description

  • Diameter 11 mm
  • Length 280 mm
  • Chip flute length 195 mm
  • Drilling depth 220 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 1869 / 20xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Fase nitrated
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 2 of 4 points
  • Suitable for cordless drills (points system) 2 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 20xD

12 mm

295 mm

205 mm

240 mm

x 0

Code: 0626461200

Tecnical Description

  • Diameter 12 mm
  • Length 295 mm
  • Chip flute length 205 mm
  • Drilling depth 240 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 1869 / 20xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Fase nitrated
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 2 of 4 points
  • Suitable for cordless drills (points system) 2 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 20xD

13 mm

295 mm

205 mm

260 mm

x 0

Code: 0626461300

Tecnical Description

  • Diameter 13 mm
  • Length 295 mm
  • Chip flute length 205 mm
  • Drilling depth 260 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 1869 / 20xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Fase nitrated
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 2 of 4 points
  • Suitable for cordless drills (points system) 2 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 3 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 20xD
Specification

Outstanding chip removal

Special chip flute profile (reduced processing time due to fewer chip removal cycles)

Straight and precise drilling

Double drill heels

Approx. 30% longer service life than untreated surfaces

Chamfer-nitriding

Notice
  • When using a drill bit in line with DIN 1869, the creation of a pilot hole of 1xD to 2xD depth is recommended. Our extra-short long-life drill bit in line with DIN 1897 (art. no. 062674u2026) is ideal for this task.
  • See overview table for drill bit/material assignments

Related products

LAST VIEWED

Added to cart