Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Twist drill HSS DIN 1869 R3 type RN
+374(0) 60 708807
Tecnical Description
Suitable for machine type
Diameter
Material sub-group
Length
Code
Package / Quantity
Price (AMD)
Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
4 mm
General structural steels, Non-alloyed tempering steels, Tool steels, Cast iron, Ductile iron, Malleable cast iron, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
280 mm
Code: 0625600400
Tecnical Description
Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
5 mm
General structural steels, Non-alloyed tempering steels, Tool steels, Cast iron, Ductile iron, Malleable cast iron, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
315 mm
Code: 0625600500
Tecnical Description
Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
6 mm
General structural steels, Non-alloyed tempering steels, Tool steels, Cast iron, Ductile iron, Malleable cast iron, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
330 mm
Code: 0625600600
Tecnical Description
Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
7 mm
General structural steels, Non-alloyed tempering steels, Tool steels, Cast iron, Ductile iron, Malleable cast iron, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
370 mm
Code: 0625600700
Tecnical Description
Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
8 mm
General structural steels, Non-alloyed tempering steels, Tool steels, Cast iron, Ductile iron, Malleable cast iron, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
390 mm
Code: 0625600800
Tecnical Description
Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
9 mm
General structural steels, Non-alloyed tempering steels, Tool steels, Cast iron, Ductile iron, Malleable cast iron, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
410 mm
Code: 0625600900
Tecnical Description
Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
10 mm
General structural steels, Non-alloyed tempering steels, Tool steels, Cast iron, Ductile iron, Malleable cast iron, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
430 mm
Code: 0625601000
Tecnical Description
Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
11 mm
General structural steels, Non-alloyed tempering steels, Tool steels, Cast iron, Ductile iron, Malleable cast iron, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
430 mm
Code: 0625601100
Tecnical Description
Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
12 mm
General structural steels, Non-alloyed tempering steels, Tool steels, Cast iron, Ductile iron, Malleable cast iron, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
480 mm
Code: 0625601200
Tecnical Description
Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
13 mm
General structural steels, Non-alloyed tempering steels, Tool steels, Cast iron, Ductile iron, Malleable cast iron, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
480 mm
Code: 0625601300
Tecnical Description
Code: 0625600650
Tecnical Description
Excellent adhesive properties of cooling lubricants and reduced tendency towards the build-up of material deposits
Vaporised surface
Related products
LAST VIEWED