Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

HSCO WN double-ended drill bit, TYPE RN

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Versatility (points system): 3 of 4 points
  • Service life (points system): 4 of 4 points
  • Bore hole quality (point system): 4 of 4 points
  • Self-centring: Yes
  • Cutting material: HSCo
  • Angle of the tip: 118 Degree
  • Suitable for milling-drilling centre (points system): 4 of 4 points
  • Drilling speed (point system): 4 of 4 points
  • Suitable for drill (points system): 4 of 4 points
  • Suitable for cordless drills (points system): 4 of 4 points
  • Material to be processed: Steel, Stainless steel

Diameter

Length

Chip flute length

Material to be processed

Code

Package / Quantity

Price (AMD)

2 mm

38 mm

9.5 mm

Steel, Stainless steel

x 0

Code: 0626800200

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 2 mm
  • Length 38 mm
  • Chip flute length 9.5 mm
  • Material to be processed Steel, Stainless steel
  • Cutting material HSCo
  • Angle of the tip 118 Degree
  • Suitable for drill (points system) 4 of 4 points
  • Suitable for cordless drills (points system) 4 of 4 points
  • Suitable for milling-drilling centre (points system) 4 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Self-centring Yes

2.5 mm

43 mm

9.5 mm

Steel, Stainless steel

x 0

Code: 0626800250

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 2.5 mm
  • Length 43 mm
  • Chip flute length 9.5 mm
  • Material to be processed Steel, Stainless steel
  • Cutting material HSCo
  • Angle of the tip 118 Degree
  • Suitable for drill (points system) 4 of 4 points
  • Suitable for cordless drills (points system) 4 of 4 points
  • Suitable for milling-drilling centre (points system) 4 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Self-centring Yes

3 mm

46 mm

14 mm

Steel, Stainless steel

x 0

Code: 0626800300

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 3 mm
  • Length 46 mm
  • Chip flute length 14 mm
  • Material to be processed Steel, Stainless steel
  • Cutting material HSCo
  • Angle of the tip 118 Degree
  • Suitable for drill (points system) 4 of 4 points
  • Suitable for cordless drills (points system) 4 of 4 points
  • Suitable for milling-drilling centre (points system) 4 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Self-centring Yes

3.1 mm

49 mm

14 mm

Steel, Stainless steel

x 0

Code: 0626800310

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 3.1 mm
  • Length 49 mm
  • Chip flute length 14 mm
  • Material to be processed Steel, Stainless steel
  • Cutting material HSCo
  • Angle of the tip 118 Degree
  • Suitable for drill (points system) 4 of 4 points
  • Suitable for cordless drills (points system) 4 of 4 points
  • Suitable for milling-drilling centre (points system) 4 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Self-centring Yes

3.2 mm

49 mm

14 mm

Steel, Stainless steel

x 0

Code: 0626800320

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 3.2 mm
  • Length 49 mm
  • Chip flute length 14 mm
  • Material to be processed Steel, Stainless steel
  • Cutting material HSCo
  • Angle of the tip 118 Degree
  • Suitable for drill (points system) 4 of 4 points
  • Suitable for cordless drills (points system) 4 of 4 points
  • Suitable for milling-drilling centre (points system) 4 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Self-centring Yes

3.3 mm

49 mm

14 mm

Steel, Stainless steel

x 0

Code: 0626800330

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 3.3 mm
  • Length 49 mm
  • Chip flute length 14 mm
  • Material to be processed Steel, Stainless steel
  • Cutting material HSCo
  • Angle of the tip 118 Degree
  • Suitable for drill (points system) 4 of 4 points
  • Suitable for cordless drills (points system) 4 of 4 points
  • Suitable for milling-drilling centre (points system) 4 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Self-centring Yes

3.5 mm

52 mm

17 mm

Steel, Stainless steel

x 0

Code: 0626800350

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 3.5 mm
  • Length 52 mm
  • Chip flute length 17 mm
  • Material to be processed Steel, Stainless steel
  • Cutting material HSCo
  • Angle of the tip 118 Degree
  • Suitable for drill (points system) 4 of 4 points
  • Suitable for cordless drills (points system) 4 of 4 points
  • Suitable for milling-drilling centre (points system) 4 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Self-centring Yes

4 mm

55 mm

17 mm

Steel, Stainless steel

x 0

Code: 0626800400

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 4 mm
  • Length 55 mm
  • Chip flute length 17 mm
  • Material to be processed Steel, Stainless steel
  • Cutting material HSCo
  • Angle of the tip 118 Degree
  • Suitable for drill (points system) 4 of 4 points
  • Suitable for cordless drills (points system) 4 of 4 points
  • Suitable for milling-drilling centre (points system) 4 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Self-centring Yes

4.1 mm

55 mm

17 mm

Steel, Stainless steel

x 0

Code: 0626800410

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 4.1 mm
  • Length 55 mm
  • Chip flute length 17 mm
  • Material to be processed Steel, Stainless steel
  • Cutting material HSCo
  • Angle of the tip 118 Degree
  • Suitable for drill (points system) 4 of 4 points
  • Suitable for cordless drills (points system) 4 of 4 points
  • Suitable for milling-drilling centre (points system) 4 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Self-centring Yes

4.2 mm

55 mm

17 mm

Steel, Stainless steel

x 0

Code: 0626800420

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 4.2 mm
  • Length 55 mm
  • Chip flute length 17 mm
  • Material to be processed Steel, Stainless steel
  • Cutting material HSCo
  • Angle of the tip 118 Degree
  • Suitable for drill (points system) 4 of 4 points
  • Suitable for cordless drills (points system) 4 of 4 points
  • Suitable for milling-drilling centre (points system) 4 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Self-centring Yes

Code: 0626800450

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 4.5 mm
  • Length 58 mm
  • Chip flute length 20 mm
  • Material to be processed Steel, Stainless steel
  • Cutting material HSCo
  • Angle of the tip 118 Degree
  • Suitable for drill (points system) 4 of 4 points
  • Suitable for cordless drills (points system) 4 of 4 points
  • Suitable for milling-drilling centre (points system) 4 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Self-centring Yes

Code: 0626800500

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 5 mm
  • Length 62 mm
  • Chip flute length 20 mm
  • Material to be processed Steel, Stainless steel
  • Cutting material HSCo
  • Angle of the tip 118 Degree
  • Suitable for drill (points system) 4 of 4 points
  • Suitable for cordless drills (points system) 4 of 4 points
  • Suitable for milling-drilling centre (points system) 4 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Self-centring Yes

Code: 0626800510

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 5.1 mm
  • Length 62 mm
  • Chip flute length 20 mm
  • Material to be processed Steel, Stainless steel
  • Cutting material HSCo
  • Angle of the tip 118 Degree
  • Suitable for drill (points system) 4 of 4 points
  • Suitable for cordless drills (points system) 4 of 4 points
  • Suitable for milling-drilling centre (points system) 4 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Self-centring Yes

Code: 0626800520

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 5.2 mm
  • Length 62 mm
  • Chip flute length 20 mm
  • Material to be processed Steel, Stainless steel
  • Cutting material HSCo
  • Angle of the tip 118 Degree
  • Suitable for drill (points system) 4 of 4 points
  • Suitable for cordless drills (points system) 4 of 4 points
  • Suitable for milling-drilling centre (points system) 4 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Self-centring Yes

Code: 0626800550

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 5.5 mm
  • Length 66 mm
  • Chip flute length 23 mm
  • Material to be processed Steel, Stainless steel
  • Cutting material HSCo
  • Angle of the tip 118 Degree
  • Suitable for drill (points system) 4 of 4 points
  • Suitable for cordless drills (points system) 4 of 4 points
  • Suitable for milling-drilling centre (points system) 4 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Self-centring Yes

Code: 0626800600

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 6 mm
  • Length 66 mm
  • Chip flute length 23 mm
  • Material to be processed Steel, Stainless steel
  • Cutting material HSCo
  • Angle of the tip 118 Degree
  • Suitable for drill (points system) 4 of 4 points
  • Suitable for cordless drills (points system) 4 of 4 points
  • Suitable for milling-drilling centre (points system) 4 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Self-centring Yes

Code: 0626800620

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 6.2 mm
  • Length 70 mm
  • Chip flute length 23 mm
  • Material to be processed Steel, Stainless steel
  • Cutting material HSCo
  • Angle of the tip 118 Degree
  • Suitable for drill (points system) 4 of 4 points
  • Suitable for cordless drills (points system) 4 of 4 points
  • Suitable for milling-drilling centre (points system) 4 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Self-centring Yes

Code: 0626800650

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 6.5 mm
  • Length 70 mm
  • Chip flute length 23 mm
  • Material to be processed Steel, Stainless steel
  • Cutting material HSCo
  • Angle of the tip 118 Degree
  • Suitable for drill (points system) 4 of 4 points
  • Suitable for cordless drills (points system) 4 of 4 points
  • Suitable for milling-drilling centre (points system) 4 of 4 points
  • Service life (points system) 4 of 4 points
  • Drilling speed (point system) 4 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Self-centring Yes
Specification

Ground drill bit (split point type AC)

Related products

LAST VIEWED

Added to cart