Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Twist drill bit HSCO DIN 340 type RN OXIDE

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material sub-group: General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Versatility (points system): 3 of 4 points
  • Service life (points system): 3 of 4 points
  • Suitable for machine type: Drill, Cordless screwdrivers, Pedestal drilling machine
  • Quality: ZEBRA-Premium
  • Shank style: Cylindrical
  • Angle of the tip: 130 Degree
  • Suitable for drill (points system): 3 of 4 points
  • Suitable for cordless drills (points system): 3 of 4 points
  • Suitable for upright drilling machine (points system): 3 of 4 points
  • Drilling speed (point system): 3 of 4 points
  • Bore hole quality (point system): 4 of 4 points
  • Drilling behaviour (point system): 3 of 4 points
  • Self-centring: Yes
  • Material to be processed: Steel, Cast iron, Stainless steel, Titanium
  • Surface: Oxide finish
  • Cutting material: HSCo
  • Suitable for milling-drilling centre (points system): 2 of 4 points
  • Standard / drilling depth: DIN 340 / 10xD
  • Max. drilling depth (D): 10xD

Diameter

Length

Chip flute length

Drilling depth

Code

Package / Quantity

Price (AMD)

9 mm

175 mm

115 mm

90 mm

x 0

Code: 0626200900

Tecnical Description

  • Diameter 9 mm
  • Length 175 mm
  • Chip flute length 115 mm
  • Drilling depth 90 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Oxide finish
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

9.5 mm

175 mm

115 mm

95 mm

x 0

Code: 0626200950

Tecnical Description

  • Diameter 9.5 mm
  • Length 175 mm
  • Chip flute length 115 mm
  • Drilling depth 95 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Oxide finish
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

10 mm

184 mm

121 mm

100 mm

x 0

Code: 0626201000

Tecnical Description

  • Diameter 10 mm
  • Length 184 mm
  • Chip flute length 121 mm
  • Drilling depth 100 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Oxide finish
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

10.2 mm

184 mm

121 mm

102 mm

x 0

Code: 0626201020

Tecnical Description

  • Diameter 10.2 mm
  • Length 184 mm
  • Chip flute length 121 mm
  • Drilling depth 102 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Oxide finish
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

10.5 mm

184 mm

121 mm

105 mm

x 0

Code: 0626201050

Tecnical Description

  • Diameter 10.5 mm
  • Length 184 mm
  • Chip flute length 121 mm
  • Drilling depth 105 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Oxide finish
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

11 mm

195 mm

128 mm

110 mm

x 0

Code: 0626201100

Tecnical Description

  • Diameter 11 mm
  • Length 195 mm
  • Chip flute length 128 mm
  • Drilling depth 110 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Oxide finish
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

11.5 mm

195 mm

128 mm

115 mm

x 0

Code: 0626201150

Tecnical Description

  • Diameter 11.5 mm
  • Length 195 mm
  • Chip flute length 128 mm
  • Drilling depth 115 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Oxide finish
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

12 mm

205 mm

134 mm

120 mm

x 0

Code: 0626201200

Tecnical Description

  • Diameter 12 mm
  • Length 205 mm
  • Chip flute length 134 mm
  • Drilling depth 120 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Oxide finish
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

12.5 mm

205 mm

134 mm

125 mm

x 0

Code: 0626201250

Tecnical Description

  • Diameter 12.5 mm
  • Length 205 mm
  • Chip flute length 134 mm
  • Drilling depth 125 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Oxide finish
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

13 mm

205 mm

134 mm

130 mm

x 0

Code: 0626201300

Tecnical Description

  • Diameter 13 mm
  • Length 205 mm
  • Chip flute length 134 mm
  • Drilling depth 130 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Oxide finish
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0626200100

Tecnical Description

  • Diameter 1 mm
  • Length 56 mm
  • Chip flute length 33 mm
  • Drilling depth 10 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Oxide finish
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0626200150

Tecnical Description

  • Diameter 1.5 mm
  • Length 70 mm
  • Chip flute length 45 mm
  • Drilling depth 15 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Oxide finish
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0626200200

Tecnical Description

  • Diameter 2 mm
  • Length 85 mm
  • Chip flute length 56 mm
  • Drilling depth 20 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Oxide finish
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0626200250

Tecnical Description

  • Diameter 2.5 mm
  • Length 95 mm
  • Chip flute length 62 mm
  • Drilling depth 25 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Oxide finish
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0626200300

Tecnical Description

  • Diameter 3 mm
  • Length 100 mm
  • Chip flute length 66 mm
  • Drilling depth 30 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Oxide finish
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0626200320

Tecnical Description

  • Diameter 3.2 mm
  • Length 106 mm
  • Chip flute length 69 mm
  • Drilling depth 32 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Oxide finish
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0626200330

Tecnical Description

  • Diameter 3.3 mm
  • Length 106 mm
  • Chip flute length 69 mm
  • Drilling depth 33 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Oxide finish
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0626200350

Tecnical Description

  • Diameter 3.5 mm
  • Length 112 mm
  • Chip flute length 73 mm
  • Drilling depth 35 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Oxide finish
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0626200400

Tecnical Description

  • Diameter 4 mm
  • Length 119 mm
  • Chip flute length 78 mm
  • Drilling depth 40 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Oxide finish
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0626200410

Tecnical Description

  • Diameter 4.1 mm
  • Length 119 mm
  • Chip flute length 78 mm
  • Drilling depth 41 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Oxide finish
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0626200420

Tecnical Description

  • Diameter 4.2 mm
  • Length 119 mm
  • Chip flute length 78 mm
  • Drilling depth 42 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Oxide finish
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0626200450

Tecnical Description

  • Diameter 4.5 mm
  • Length 126 mm
  • Chip flute length 82 mm
  • Drilling depth 45 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Oxide finish
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0626200500

Tecnical Description

  • Diameter 5 mm
  • Length 132 mm
  • Chip flute length 87 mm
  • Drilling depth 50 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Oxide finish
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0626200550

Tecnical Description

  • Diameter 5.5 mm
  • Length 139 mm
  • Chip flute length 91 mm
  • Drilling depth 55 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Oxide finish
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0626200600

Tecnical Description

  • Diameter 6 mm
  • Length 139 mm
  • Chip flute length 91 mm
  • Drilling depth 60 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Oxide finish
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0626200650

Tecnical Description

  • Diameter 6.5 mm
  • Length 148 mm
  • Chip flute length 97 mm
  • Drilling depth 65 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Oxide finish
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0626200680

Tecnical Description

  • Diameter 6.8 mm
  • Length 156 mm
  • Chip flute length 102 mm
  • Drilling depth 68 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Oxide finish
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0626200700

Tecnical Description

  • Diameter 7 mm
  • Length 156 mm
  • Chip flute length 102 mm
  • Drilling depth 70 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Oxide finish
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0626200750

Tecnical Description

  • Diameter 7.5 mm
  • Length 156 mm
  • Chip flute length 102 mm
  • Drilling depth 75 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Oxide finish
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0626200800

Tecnical Description

  • Diameter 8 mm
  • Length 165 mm
  • Chip flute length 109 mm
  • Drilling depth 80 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Oxide finish
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD

Code: 0626200850

Tecnical Description

  • Diameter 8.5 mm
  • Length 165 mm
  • Chip flute length 109 mm
  • Drilling depth 85 mm
  • Suitable for machine type Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed Steel, Cast iron, Stainless steel, Titanium
  • Quality ZEBRA-Premium
  • Standard / drilling depth DIN 340 / 10xD
  • Shank style Cylindrical
  • Material sub-group General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, marten
  • Surface Oxide finish
  • Cutting material HSCo
  • Angle of the tip 130 Degree
  • Suitable for drill (points system) 3 of 4 points
  • Suitable for cordless drills (points system) 3 of 4 points
  • Suitable for upright drilling machine (points system) 3 of 4 points
  • Suitable for milling-drilling centre (points system) 2 of 4 points
  • Service life (points system) 3 of 4 points
  • Drilling speed (point system) 3 of 4 points
  • Bore hole quality (point system) 4 of 4 points
  • Versatility (points system) 3 of 4 points
  • Drilling behaviour (point system) 3 of 4 points
  • Self-centring Yes
  • Max. drilling depth (D) 10xD
Specification

Rapid drilling with perfect chip removal

Large chipping spaces and small core

Ideal for producing core drill holes

Highly precise tip grinding for precise drilling

Notice
  • When using the twist drill according to DIN 340, prior drilling of a centring bore is recommended. Our NC spotting drills (art. no. 063644 etc.) are perfectly suited to this.
  • Also recommended in conventional steel if longer service life compared to uncoated HSS drills is a priority.
  • See overview tables for drill/material assignments

Related products

LAST VIEWED

Added to cart