Suitable for machine type | Drill Cordless screwdrivers Pedestal drilling machine |
Material to be processed | Steel Cast iron Stainless steel Titanium |
Quality | ZEBRA-Premium |
Standard / drilling depth | DIN 340 / 10xD |
Diameter | 1 mm |
Shank style | Cylindrical |
Material sub-group | General structural steels Non-alloyed tempering steels Nitriding steels Tool steels High-speed steels Cast iron Ductile iron Malleable cast iron White cast iron Stainless steels, sulphurated Stainless steels, austenitic Stainless steels, martensitic Titanium Titanium alloys Spring steels Magnesium alloys Copper, low-alloyed Bronze, short-chipping Bronze, long-chipping Brass, short-chipping Brass, long-chipping Plastics, duroplastic Plastics, thermoplastic |
Surface | Oxide finish |
Cutting material | HSCo |
Angle of the tip | 130 Degree |
Suitable for drill (points system) | 3 of 4 points |
Length | 56 mm |
Suitable for cordless drills (points system) | 3 of 4 points |
Suitable for upright drilling machine (points system) | 3 of 4 points |
Suitable for milling-drilling centre (points system) | 2 of 4 points |
Service life (points system) | 3 of 4 points |
Drilling speed (point system) | 3 of 4 points |
Bore hole quality (point system) | 4 of 4 points |
Versatility (points system) | 3 of 4 points |
Drilling behaviour (point system) | 3 of 4 points |
Chip flute length | 33 mm |
Self-centring | Yes |
Max. drilling depth (D) | 10xD |
Drilling depth | 10 mm |