Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xTwist drill bit HSS DIN 340 type RN 130°
Code: 0624200350
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
20% lower infeed force compared to conventional drill bits as well as quicker progress and a more gentle way of working
Optimised cross thinning
Precise spot drilling without centring, even on curved surfaces
Optimised split point
Ideal for core drill holes
Very precise point geometry for accurate drill holes
Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up
Vaporised surface