Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Twist drill bit HSS DIN 340 type RN 130°

Code: 0624200280

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
The long steel precision drill bit for deep drilling in steel up to 850 N/mmu00b2 strength and in cast iron.

20% lower infeed force compared to conventional drill bits as well as quicker progress and a more gentle way of working

Optimised cross thinning

Precise spot drilling without centring, even on curved surfaces

Optimised split point

Ideal for core drill holes

Very precise point geometry for accurate drill holes

Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up

Vaporised surface

Notice
  • When using the twist drill in line with DIN 340, it is advisable to make a centring hole first. Our NC spotting drills (art. no. 063644...) are ideal for this purpose.
  • See overview tables for drill bit/material assignments
Added to cart