Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

ALG 18 V M-CUBE charger

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Type description: ALG 18/6 FAST
  • Max. charging current: 6 A
  • Power output: 165 W
  • Charging time : 30 min

Type description

Max. charging current

Power output

Charging time

Code

Package / Quantity

Price (AMD)

ALG 18/6 FAST

6 A

165 W

30 min

x 1

Code: 5705860000

Product information

Catalogue page as PDF 1

Tecnical Description

  • Power output 165 W
  • Max. charging current 6 A
  • Charging time 30 min
  • Type description ALG 18/6 FAST

Suitable for Li-Ion 18 V BASIC M-CUBE rechargeable batteries

  • For charging the Li-ion 18 V M-CUBE BASIC rechargeable battery

3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.

The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Related products

LAST VIEWED

Added to cart