Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
REDSTRIPE IMPACT WRENCH ASSR 20 - 1/2 POWER
+374(0) 60 708807
Tecnical Description
Voltage
Code
Package / Quantity
Price (AMD)
High-performance 20V cordless impact wrench designed for demanding fastening tasks. It features a brushless motor for improved efficiency and durability. The compact design ensures easy manoeuvrability in tight spaces, making it perfect for automotive, construction, and heavy-duty maintenance applications.
ADVANTAGES
4 Mode Selections: Three-speed plus Auto Stop settings provide the right amount of power for various fastening tasks.
STORAGE CONDITION
The recommended storage temperature of tools and battery is from 0°C to 45°C.
Battery Storage:
USAGE RESTRICTIONS
Do not expose power tools to rain or wet conditions. Water entering a power tool will increase the risk of electric shock.
Do not operate power tools in explosive atmospheres, such as in the presence of flammable liquids, gases, or dust.
Avoid over-tightening screws to prevent stripping.
SAFETY INFORMATION
The operating temperature of tools and battery is −20°C to +60°C.
Allow cooling: If the tool or battery overheats and will not start, let both cool down before trying again.
Avoid overload: If the tool draws too much current, release the switch to stop it, then restart once it is safe.
For complete safety and operating information, please refer to the user manual before using the tool.
CROSS SELLING
Impact Sockets, Socket Adapters and Extensions, Tool Bags or Cases, PPE
Related products