Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

REDSTRIPE DRILL DRIVER ABSR 20 COMPACT

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Voltage: 20V

Voltage

Code

Package / Quantity

Price (AMD)

Code: 5702511111

Tecnical Description

  • Voltage 20V

Designed for efficiency and control, this drill driver excels at demanding screwdriving and drilling tasks without an impact function. It features a sturdy metal chuck that securely holds bits, while its compact design allows easy access to tight spaces. With ergonomics in mind, the drill reduces fatigue and offers precise handling, making it ideal for professional use in wood, metal, plastic, and assembly work.

  • The auto spindle lock allows for easy bit changes.
  • A robust, heavy-duty 13mm metal chuck provides increased grip strength and enhanced performance.
  • Variable 2-speed gear control accommodates multiple application scenarios.
  • The LED with a pre-light function illuminates dark or poorly lit work areas.
  • A convenient belt hook allows for hands-free multitasking, while a handy bit clip provides onboard storage for an extra bit during use.
  • All REDSTRIPE machines are compatible only with REDSTRIPE 20V batteries.

ADVANTAGES

  • Delivers professional performance in a compact, lightweight design that ensures excellent control and long runtime.
  • Stepless speed-adjustable trigger for smooth operation and greater control.

STORAGE CONDITION

The recommended storage temperature of tools and battery is from 0°C to 45°C.

Battery storage:

  • Remove batteries from the tool when not in use.
  • Store partially charged batteries, around 40–60%, for long-term storage.
  • Avoid contact with metal objects to prevent short circuits.

USAGE RESTRICTIONS

Do not expose power tools to rain or wet conditions. Water entering a power tool will increase the risk of electric shock.

Do not operate power tools in explosive atmospheres, such as in the presence of flammable liquids, gases, or dust.

Avoid over-tightening screws to prevent stripping.

SAFETY INFORMATION

The operating temperature of tools and battery is −20°C to +60°C.

If the tool does not start, both the tool and battery may have overheated. In this situation, allow the tool and battery pack to cool down before attempting to start it again.

When drilling metal, use cutting oil to minimize wear and reduce heat.

A tool is considered overloaded when it is running at too high a current. If this happens, release the switch to stop the operation causing the overload, then restart the tool.

For complete safety and operating information, please refer to the user manual before using the tool.

CROSS SELLING

Drill Bits, Drive Bits, Spade Bits, Bit Holders, PPE

Related products

LAST VIEWED

Added to cart