Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Tubular cable lug

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Surface: Tin-plated
  • Material: Electrolytic copper
  • Max. temperature resistance: 125 °C

Wire cross section

Flange hole

Wire diameter

Diameter of hole

Code

Package / Quantity

Price (AMD)

6 mm²

M5

3.5 mm

5.3 mm

x 0

Code: 09672065

Tecnical Description

  • Wire cross section 6 mm²
  • Flange hole M5
  • Wire diameter 3.5 mm
  • Diameter of hole 5.3 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

6 mm²

M10

3.5 mm

10.5 mm

x 0

Code: 096720610

Tecnical Description

  • Wire cross section 6 mm²
  • Flange hole M10
  • Wire diameter 3.5 mm
  • Diameter of hole 10.5 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

6 mm²

M8

3.5 mm

8.4 mm

x 0

Code: 09672068

Tecnical Description

  • Wire cross section 6 mm²
  • Flange hole M8
  • Wire diameter 3.5 mm
  • Diameter of hole 8.4 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

6 mm²

M6

3.5 mm

6.4 mm

x 0

Code: 09672066

Tecnical Description

  • Wire cross section 6 mm²
  • Flange hole M6
  • Wire diameter 3.5 mm
  • Diameter of hole 6.4 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

10 mm²

M5

4.5 mm

5.3 mm

x 0

Code: 09672105

Tecnical Description

  • Wire cross section 10 mm²
  • Flange hole M5
  • Wire diameter 4.5 mm
  • Diameter of hole 5.3 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

10 mm²

M10

4.5 mm

10.5 mm

x 0

Code: 096721010

Tecnical Description

  • Wire cross section 10 mm²
  • Flange hole M10
  • Wire diameter 4.5 mm
  • Diameter of hole 10.5 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

120 mm²

M10

15 mm

10.5 mm

x 0

Code: 0967212010

Tecnical Description

  • Wire cross section 120 mm²
  • Flange hole M10
  • Wire diameter 15 mm
  • Diameter of hole 10.5 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

10 mm²

M6

4.5 mm

6.4 mm

x 0

Code: 09672106

Tecnical Description

  • Wire cross section 10 mm²
  • Flange hole M6
  • Wire diameter 4.5 mm
  • Diameter of hole 6.4 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

120 mm²

M20

15 mm

21 mm

x 0

Code: 0967212020

Tecnical Description

  • Wire cross section 120 mm²
  • Flange hole M20
  • Wire diameter 15 mm
  • Diameter of hole 21 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

120 mm²

M12

15 mm

13.2 mm

x 0

Code: 0967212012

Tecnical Description

  • Wire cross section 120 mm²
  • Flange hole M12
  • Wire diameter 15 mm
  • Diameter of hole 13.2 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 0967212016

Tecnical Description

  • Wire cross section 120 mm²
  • Flange hole M16
  • Wire diameter 15 mm
  • Diameter of hole 17 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 0967215010

Tecnical Description

  • Wire cross section 150 mm²
  • Flange hole M10
  • Wire diameter 16.5 mm
  • Diameter of hole 10.5 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 0967215012

Tecnical Description

  • Wire cross section 150 mm²
  • Flange hole M12
  • Wire diameter 16.5 mm
  • Diameter of hole 13.2 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 0967215016

Tecnical Description

  • Wire cross section 150 mm²
  • Flange hole M16
  • Wire diameter 16.5 mm
  • Diameter of hole 17 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 0967215020

Tecnical Description

  • Wire cross section 150 mm²
  • Flange hole M20
  • Wire diameter 16.5 mm
  • Diameter of hole 21 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 096721612

Tecnical Description

  • Wire cross section 16 mm²
  • Flange hole M12
  • Wire diameter 5.5 mm
  • Diameter of hole 13.2 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 096721610

Tecnical Description

  • Wire cross section 16 mm²
  • Flange hole M10
  • Wire diameter 5.5 mm
  • Diameter of hole 10.5 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 09672165

Tecnical Description

  • Wire cross section 16 mm²
  • Flange hole M5
  • Wire diameter 5.5 mm
  • Diameter of hole 5.3 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 09672166

Tecnical Description

  • Wire cross section 16 mm²
  • Flange hole M6
  • Wire diameter 5.5 mm
  • Diameter of hole 6.4 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 09672168

Tecnical Description

  • Wire cross section 16 mm²
  • Flange hole M8
  • Wire diameter 5.5 mm
  • Diameter of hole 8.4 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 0967218510

Tecnical Description

  • Wire cross section 185 mm²
  • Flange hole M10
  • Wire diameter 19.4 mm
  • Diameter of hole 10.5 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 0967218516

Tecnical Description

  • Wire cross section 185 mm²
  • Flange hole M16
  • Wire diameter 19.4 mm
  • Diameter of hole 17 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 0967218520

Tecnical Description

  • Wire cross section 185 mm²
  • Flange hole M20
  • Wire diameter 19.4 mm
  • Diameter of hole 21 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 0967224016

Tecnical Description

  • Wire cross section 240 mm²
  • Flange hole M16
  • Wire diameter 21.2 mm
  • Diameter of hole 17 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 0967224012

Tecnical Description

  • Wire cross section 240 mm²
  • Flange hole M12
  • Wire diameter 21.2 mm
  • Diameter of hole 13.2 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 0967224020

Tecnical Description

  • Wire cross section 240 mm²
  • Flange hole M20
  • Wire diameter 21.2 mm
  • Diameter of hole 21 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 096722510

Tecnical Description

  • Wire cross section 25 mm²
  • Flange hole M10
  • Wire diameter 7 mm
  • Diameter of hole 10.5 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 09672255

Tecnical Description

  • Wire cross section 25 mm²
  • Flange hole M5
  • Wire diameter 7 mm
  • Diameter of hole 5.3 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 096722512

Tecnical Description

  • Wire cross section 25 mm²
  • Flange hole M12
  • Wire diameter 7 mm
  • Diameter of hole 13.2 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 096725010

Tecnical Description

  • Wire cross section 50 mm²
  • Flange hole M10
  • Wire diameter 10 mm
  • Diameter of hole 10.5 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 09672358

Tecnical Description

  • Wire cross section 35 mm²
  • Flange hole M8
  • Wire diameter 8.5 mm
  • Diameter of hole 8.4 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 096725012

Tecnical Description

  • Wire cross section 50 mm²
  • Flange hole M12
  • Wire diameter 10 mm
  • Diameter of hole 13.2 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 096725016

Tecnical Description

  • Wire cross section 50 mm²
  • Flange hole M16
  • Wire diameter 10 mm
  • Diameter of hole 17 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 09672506

Tecnical Description

  • Wire cross section 50 mm²
  • Flange hole M6
  • Wire diameter 10 mm
  • Diameter of hole 6.4 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 09672508

Tecnical Description

  • Wire cross section 50 mm²
  • Flange hole M8
  • Wire diameter 10 mm
  • Diameter of hole 8.4 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 096727010

Tecnical Description

  • Wire cross section 70 mm²
  • Flange hole M10
  • Wire diameter 12 mm
  • Diameter of hole 10.5 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 096727016

Tecnical Description

  • Wire cross section 70 mm²
  • Flange hole M16
  • Wire diameter 12 mm
  • Diameter of hole 17 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 09672708

Tecnical Description

  • Wire cross section 70 mm²
  • Flange hole M8
  • Wire diameter 12 mm
  • Diameter of hole 8.4 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 096729512

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Flange hole M12
  • Wire cross section 95 mm²
  • Material Electrolytic copper
  • Diameter of hole 13.2 mm
  • Wire diameter 13.5 mm
  • Surface Tin-plated
  • Max. temperature resistance 125 °C

Code: 09672958

Tecnical Description

  • Wire cross section 95 mm²
  • Flange hole M8
  • Wire diameter 13.5 mm
  • Diameter of hole 8.4 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 096729516

Tecnical Description

  • Wire cross section 95 mm²
  • Flange hole M16
  • Wire diameter 13.5 mm
  • Diameter of hole 17 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 09672108

Tecnical Description

  • Wire cross section 10 mm²
  • Flange hole M8
  • Wire diameter 4.5 mm
  • Diameter of hole 8.4 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 096723510

Tecnical Description

  • Wire cross section 35 mm²
  • Flange hole M10
  • Wire diameter 8.5 mm
  • Diameter of hole 10.5 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 0967218512

Tecnical Description

  • Wire cross section 185 mm²
  • Flange hole M12
  • Wire diameter 19.4 mm
  • Diameter of hole 13.2 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 096723512

Tecnical Description

  • Wire cross section 35 mm²
  • Flange hole M12
  • Wire diameter 8.5 mm
  • Diameter of hole 13.2 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 096723516

Tecnical Description

  • Wire cross section 35 mm²
  • Flange hole M16
  • Wire diameter 8.5 mm
  • Diameter of hole 17 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 096727012

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Max. temperature resistance 125 °C
  • Flange hole M12
  • Wire diameter 12 mm
  • Surface Tin-plated
  • Diameter of hole 13.2 mm
  • Material Electrolytic copper
  • Wire cross section 70 mm²

Code: 096729510

Tecnical Description

  • Wire cross section 95 mm²
  • Flange hole M10
  • Wire diameter 13.5 mm
  • Diameter of hole 10.5 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 09672256

Tecnical Description

  • Wire cross section 25 mm²
  • Flange hole M6
  • Wire diameter 7 mm
  • Diameter of hole 6.4 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 09672258

Tecnical Description

  • Wire cross section 25 mm²
  • Flange hole M8
  • Wire diameter 7 mm
  • Diameter of hole 8.4 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 09672356

Tecnical Description

  • Wire cross section 35 mm²
  • Flange hole M6
  • Wire diameter 8.5 mm
  • Diameter of hole 6.4 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 09672064

Tecnical Description

  • Wire cross section 6 mm²
  • Flange hole M4
  • Wire diameter 3.5 mm
  • Diameter of hole 4.3 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 096720612

Tecnical Description

  • Wire cross section 6 mm²
  • Flange hole M12
  • Wire diameter 3.5 mm
  • Diameter of hole 13.2 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 09672104

Tecnical Description

  • Wire cross section 10 mm²
  • Flange hole M4
  • Wire diameter 4.5 mm
  • Diameter of hole 4.3 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 096721012

Tecnical Description

  • Wire cross section 10 mm²
  • Flange hole M12
  • Wire diameter 4.5 mm
  • Diameter of hole 13.2 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 096725020

Tecnical Description

  • Wire cross section 50 mm²
  • Flange hole M20
  • Wire diameter 10 mm
  • Diameter of hole 21 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 096721208

Tecnical Description

  • Wire cross section 120 mm²
  • Flange hole M8
  • Wire diameter 15 mm
  • Diameter of hole 8.4 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 0967224010

Tecnical Description

  • Wire cross section 240 mm²
  • Flange hole M10
  • Wire diameter 21.2 mm
  • Diameter of hole 10.5 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 096727020

Tecnical Description

  • Wire cross section 70 mm²
  • Flange hole M20
  • Wire diameter 12 mm
  • Diameter of hole 21 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

Code: 096729520

Tecnical Description

  • Wire cross section 95 mm²
  • Flange hole M20
  • Wire diameter 13.5 mm
  • Diameter of hole 21 mm
  • Max. temperature resistance 125 °C
  • Material Electrolytic copper
  • Surface Tin-plated

With sight opening


Notice

The user must check the inserted cable (by means of a pull-out test, if necessary).

Related products

LAST VIEWED

Added to cart