Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

1/4-inch socket wrench

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Version: Short
  • Length: 37 mm
  • Drive: 1/4 inch
  • Socket wrench external diameter: 12 mm
  • Tip type: Five star with hole
  • Blade length: 17.5 mm

Tip size

Drive

Tip type

Blade length

Code

Package / Quantity

Price (AMD)

5STERN GR30

1/4 inch

Five star with hole

17.5 mm

x 0

Code: 0715113930

Tecnical Description

  • Tip size 5STERN GR30
  • Drive 1/4 inch
  • Tip type Five star with hole
  • Blade length 17.5 mm
  • Length 37 mm
  • Version Short
  • Socket wrench external diameter 12 mm

5STERN GR40

1/4 inch

Five star with hole

17.5 mm

x 0

Code: 0715113940

Tecnical Description

  • Tip size 5STERN GR40
  • Drive 1/4 inch
  • Tip type Five star with hole
  • Blade length 17.5 mm
  • Length 37 mm
  • Version Short
  • Socket wrench external diameter 12 mm

5STERN GR10

1/4 inch

Five star with hole

17.5 mm

x 0

Code: 0715113910

Tecnical Description

  • Tip size 5STERN GR10
  • Drive 1/4 inch
  • Tip type Five star with hole
  • Blade length 17.5 mm
  • Length 37 mm
  • Version Short
  • Socket wrench external diameter 12 mm

5STERN GR15

1/4 inch

Five star with hole

17.5 mm

x 0

Code: 0715113915

Tecnical Description

  • Tip size 5STERN GR15
  • Drive 1/4 inch
  • Tip type Five star with hole
  • Blade length 17.5 mm
  • Length 37 mm
  • Version Short
  • Socket wrench external diameter 12 mm

5STERN GR27

1/4 inch

Five star with hole

17.5 mm

x 0

Code: 0715113927

Tecnical Description

  • Tip size 5STERN GR27
  • Drive 1/4 inch
  • Tip type Five star with hole
  • Blade length 17.5 mm
  • Length 37 mm
  • Version Short
  • Socket wrench external diameter 12 mm

5STERN GR25

1/4 inch

Five star with hole

17.5 mm

x 0

Code: 0715113925

Tecnical Description

  • Tip size 5STERN GR25
  • Drive 1/4 inch
  • Tip type Five star with hole
  • Blade length 17.5 mm
  • Length 37 mm
  • Version Short
  • Socket wrench external diameter 12 mm

5STERN GR20

1/4 inch

Five star with hole

17.5 mm

x 0

Code: 0715113920

Tecnical Description

  • Tip size 5STERN GR20
  • Drive 1/4 inch
  • Tip type Five star with hole
  • Blade length 17.5 mm
  • Length 37 mm
  • Version Short
  • Socket wrench external diameter 12 mm
Specification
  • Design: chrome-plated, matt
  • Drive: 1/4", ball catch groove
  • Tip: 5-star profile with hole
  • Geometry: short

Related products

LAST VIEWED

Added to cart