Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
MBS HW cylinder saw
+374(0) 60 708807
Tecnical Description
Diameter
Connection thread (conduit thread)
Width across flats
Cutting depth
Code
Package / Quantity
Price (AMD)
Code: 063012037
Tecnical Description
Code: 063012060
Tecnical Description
Code: 063012018
Tecnical Description
Code: 063012022
Tecnical Description
Code: 063012024
Tecnical Description
Code: 063012023
Tecnical Description
Code: 063012029
Tecnical Description
Code: 063012028
Tecnical Description
Code: 063012032
Tecnical Description
Code: 063012030
Tecnical Description
Code: 063012035
Tecnical Description
Code: 063012033
Tecnical Description
Code: 063012034
Tecnical Description
Code: 063012038
Tecnical Description
Code: 063012040
Tecnical Description
Code: 063012042
Tecnical Description
Code: 063012043
Tecnical Description
Code: 063012044
Tecnical Description
Code: 063012045
Tecnical Description
Code: 063012049
Tecnical Description
Code: 063012055
Tecnical Description
Code: 063012050
Tecnical Description
Code: 063012064
Tecnical Description
Code: 063012021
Tecnical Description
Code: 063012019
Tecnical Description
Code: 063012051
Tecnical Description
Code: 063012036
Tecnical Description
Code: 063012048
Tecnical Description
Code: 063012020
Tecnical Description
Code: 063012025
Tecnical Description
Even CNC cut with cutting geometry specifically aligned to reduce cutting pressure
Precise, clean drill hole with low tolerances
Offset, optimised centre drill (GS-protected system)
Precise, optimally embedded seating of the cemented carbide teeth via a unique, fully automatic soldering process
High cutting performance with a long service life
Ejector spring
Solid basic body with offset chip grooves
Optimum removal of chips, even with thicker materials: Caution: We nevertheless recommend "ventilating" the hole saw, i.e. stopping it and removing the chips, when working with material depths of 6 mm and greater. Work may then continue.
Separately tempered shank fromu2205 32 mm
Compensation for the increasing u2205 torsional forces and torques associated with increasing diameters
Ensure that the cylinder saw is secure in the drill chuck. Avoid using the cylinder saw at an angle. Wear appropriate protective clothing, e.g. safety glasses, gloves etc. when working.
Related products
LAST VIEWED