Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

3/8" socket wrench insert, metric

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Version: Long
  • Length: 64 mm
  • Tip type: For outer hexagon
  • Drive: 3/8 inch

Width across flats

Drive

Tip type

Length

Code

Package / Quantity

Price (AMD)

22 mm

3/8 inch

For outer hexagon

64 mm

x 0

Code: 0713122122

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 22 mm
  • Drive 3/8 inch
  • Tip type For outer hexagon
  • Length 64 mm
  • Version Long

21 mm

3/8 inch

For outer hexagon

64 mm

x 0

Code: 0713122121

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 21 mm
  • Drive 3/8 inch
  • Tip type For outer hexagon
  • Length 64 mm
  • Version Long

20 mm

3/8 inch

For outer hexagon

64 mm

x 0

Code: 0713122120

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 20 mm
  • Drive 3/8 inch
  • Tip type For outer hexagon
  • Length 64 mm
  • Version Long

8 mm

3/8 inch

For outer hexagon

64 mm

x 0

Code: 0713122108

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 8 mm
  • Drive 3/8 inch
  • Tip type For outer hexagon
  • Length 64 mm
  • Version Long

7 mm

3/8 inch

For outer hexagon

64 mm

x 0

Code: 0713122107

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 7 mm
  • Drive 3/8 inch
  • Tip type For outer hexagon
  • Length 64 mm
  • Version Long

9 mm

3/8 inch

For outer hexagon

64 mm

x 0

Code: 0713122109

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 9 mm
  • Drive 3/8 inch
  • Tip type For outer hexagon
  • Length 64 mm
  • Version Long

12 mm

3/8 inch

For outer hexagon

64 mm

x 0

Code: 0713122112

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 12 mm
  • Drive 3/8 inch
  • Tip type For outer hexagon
  • Length 64 mm
  • Version Long

13 mm

3/8 inch

For outer hexagon

64 mm

x 0

Code: 0713122113

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 13 mm
  • Drive 3/8 inch
  • Tip type For outer hexagon
  • Length 64 mm
  • Version Long

10 mm

3/8 inch

For outer hexagon

64 mm

x 1

Code: 0713122110

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 10 mm
  • Drive 3/8 inch
  • Tip type For outer hexagon
  • Length 64 mm
  • Version Long

11 mm

3/8 inch

For outer hexagon

64 mm

x 0

Code: 0713122111

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 11 mm
  • Drive 3/8 inch
  • Tip type For outer hexagon
  • Length 64 mm
  • Version Long

Code: 0713122116

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 16 mm
  • Drive 3/8 inch
  • Tip type For outer hexagon
  • Length 64 mm
  • Version Long

Code: 0713122117

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 17 mm
  • Drive 3/8 inch
  • Tip type For outer hexagon
  • Length 64 mm
  • Version Long

Code: 0713122114

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 14 mm
  • Drive 3/8 inch
  • Tip type For outer hexagon
  • Length 64 mm
  • Version Long

Code: 0713122115

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 15 mm
  • Drive 3/8 inch
  • Tip type For outer hexagon
  • Length 64 mm
  • Version Long

Code: 0713122119

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 19 mm
  • Drive 3/8 inch
  • Tip type For outer hexagon
  • Length 64 mm
  • Version Long

Code: 0713122118

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 18 mm
  • Drive 3/8 inch
  • Tip type For outer hexagon
  • Length 64 mm
  • Version Long
Specification
  • Surface: Chrome-plated, polished/matt
  • Drive: 3/8" square socket, ball catch groove
  • Tip: For hexagon head
  • POWERDRIVu00ae

Related products

LAST VIEWED

Added to cart