Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

1/2 inch lever reversible ratchet, dust-protected

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Width: 19 mm
  • Diameter: 26 mm
  • Length: 253 mm
  • Material of the grip handle: 2-component plastic
  • Drive: 1/2 inch
  • Material: Chrome-vanadium steel
  • Version: With 72 teeth - 5 degree angle of rotation
  • Surface: Chromed high-gloss satin finish
  • IP protection class: IP 5X
  • Length 2: 240 mm
  • Length 3: 115 mm
  • Width 2: 36 mm
  • Diameter 2: 38 mm

Drive

Length

Length 2

Length 3

Code

Package / Quantity

Price (AMD)

1/2 inch

253 mm

240 mm

115 mm

x 0

Code: 071201203

Tecnical Description

  • Drive 1/2 inch
  • Length 253 mm
  • Length 2 240 mm
  • Length 3 115 mm
  • Width 19 mm
  • Width 2 36 mm
  • Diameter 26 mm
  • Diameter 2 38 mm
  • Material Chrome-vanadium steel
  • Material of the grip handle 2-component plastic
  • Version With 72 teeth - 5 degree angle of rotation
  • Surface Chromed high-gloss satin finish
  • IP protection class IP 5X
Specification
  • Drive: 12.5 u2013 1/2 inch
  • Standard: DIN 3122, ISO 3315
  • Reversing lever for clockwise and anti-clockwise rotation
  • Geometry: Ratchet body with depressed centre for more freedom of movement

Related products

LAST VIEWED

Added to cart