Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Double ring wrench set, deep offset
+374(0) 60 708807
Tecnical Description
Number of pieces in assortment/set
Width across flats
Product weight (per item)
Code
Package / Quantity
Price (AMD)
12 PCS
6 x 7 mm, 8 x 9 mm, 10 x 11 mm, 12 x 13 mm, 14 x 15 mm, 16 x 17 mm, 18 x 19 mm, 20 x 22 mm, 21 x 23 mm, 24 x 27 mm, 25 x 28 mm, 30 x 32 mm
3136 g
Code: 071330542
Catalogue page as PDF 1
Tecnical Description
Drive: POWERDRIV bi-hexagon
Material: Chromium-vanadium steel
Surface: Chrome-plated, polished rings
Geometry: Ring end offset 18°
Contents: 12 pieces
1 each of double-end box wrench, 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17, 18 x 19, 20 x 22, 21 x 23, 24 x 27, 25 x 28, 30 x 32
Related products
LAST VIEWED