Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Double open-end wrench

Log in to see price

+374(0) 60 708807

Tecnical Description

Width across flats

Length

External dimension of wrench head

External dimension of wrench head 2

Code

Package / Quantity

Price (AMD)

22 x 24 mm

256 mm

49 mm

53 mm

x 0

Code: 0713304224

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 22 x 24 mm
  • Length 256 mm
  • External dimension of wrench head 49 mm
  • External dimension of wrench head 2 53 mm

21 x 23 mm

246 mm

47 mm

51 mm

x 0

Code: 0713304213

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 21 x 23 mm
  • Length 246 mm
  • External dimension of wrench head 47 mm
  • External dimension of wrench head 2 51 mm

20 x 22 mm

238 mm

45 mm

49 mm

x 0

Code: 0713304202

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Width across flats 20 x 22 mm
  • Length 238 mm
  • External dimension of wrench head 45 mm
  • External dimension of wrench head 2 49 mm

27 x 29 mm

295 mm

59 mm

63.5 mm

x 0

Code: 0713304279

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 27 x 29 mm
  • Length 295 mm
  • External dimension of wrench head 59 mm
  • External dimension of wrench head 2 63.5 mm

25 x 28 mm

285 mm

55 mm

62 mm

x 0

Code: 0713304258

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 25 x 28 mm
  • Length 285 mm
  • External dimension of wrench head 55 mm
  • External dimension of wrench head 2 62 mm

24 x 26 mm

268 mm

53 mm

57 mm

x 0

Code: 0713304246

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 24 x 26 mm
  • Length 268 mm
  • External dimension of wrench head 53 mm
  • External dimension of wrench head 2 57 mm

24 x 27 mm

275 mm

53 mm

59 mm

x 0

Code: 0713304247

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 24 x 27 mm
  • Length 275 mm
  • External dimension of wrench head 53 mm
  • External dimension of wrench head 2 59 mm

30 x 34 mm

325 mm

65 mm

73 mm

x 0

Code: 0713304304

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 30 x 34 mm
  • Length 325 mm
  • External dimension of wrench head 65 mm
  • External dimension of wrench head 2 73 mm

30 x 32 mm

310 mm

65 mm

69 mm

x 0

Code: 0713304302

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 30 x 32 mm
  • Length 310 mm
  • External dimension of wrench head 65 mm
  • External dimension of wrench head 2 69 mm

8 x 10 mm

146 mm

18 mm

22.5 mm

x 0

Code: 0713304080

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 8 x 10 mm
  • Length 146 mm
  • External dimension of wrench head 18 mm
  • External dimension of wrench head 2 22.5 mm

Code: 0713304067

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Width across flats 6 x 7 mm
  • Length 125 mm
  • External dimension of wrench head 14 mm
  • External dimension of wrench head 2 16 mm

Code: 0713304055

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 5 x 5.5 mm
  • Length 112 mm
  • External dimension of wrench head 13 mm
  • External dimension of wrench head 2 14 mm

Code: 0713304045

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 4 x 5 mm
  • Length 100 mm
  • External dimension of wrench head 12 mm
  • External dimension of wrench head 2 13 mm

Code: 0713304089

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • External dimension of wrench head 18 mm
  • Width across flats 8 x 9 mm
  • External dimension of wrench head 2 20 mm
  • Length 138 mm

Code: 0713304101

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Width across flats 10 x 11 mm
  • Length 158 mm
  • External dimension of wrench head 22.5 mm
  • External dimension of wrench head 2 25 mm

Code: 0713304103

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 10 x 13 mm
  • Length 168 mm
  • External dimension of wrench head 22.5 mm
  • External dimension of wrench head 2 29 mm

Code: 0713304179

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 17 x 19 mm
  • Length 220 mm
  • External dimension of wrench head 38 mm
  • External dimension of wrench head 2 42 mm

Code: 0713304168

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 16 x 18 mm
  • Length 212 mm
  • External dimension of wrench head 36 mm
  • External dimension of wrench head 2 40 mm

Code: 0713304167

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Width across flats 16 x 17 mm
  • Length 205 mm
  • External dimension of wrench head 36 mm
  • External dimension of wrench head 2 38 mm

Code: 0713304189

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Width across flats 18 x 19 mm
  • Length 225 mm
  • External dimension of wrench head 40 mm
  • External dimension of wrench head 2 42 mm

Code: 0713304137

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 13 x 17 mm
  • Length 200 mm
  • External dimension of wrench head 29 mm
  • External dimension of wrench head 2 38 mm

Code: 0713304123

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Width across flats 12 x 13 mm
  • Length 175 mm
  • External dimension of wrench head 27 mm
  • External dimension of wrench head 2 29 mm

Code: 0713304145

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Width across flats 14 x 15 mm
  • Length 185 mm
  • External dimension of wrench head 31 mm
  • External dimension of wrench head 2 33.5 mm
  • Standard: DIN 3110 /ISO 1085
  • Material: Chrome-vanadium steel
  • Surface: Chrome-plated, polished heads
  • Geometry: 15° head offset, strong heavy-duty heads

Related products

LAST VIEWED

Added to cart