Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

TX bit

Log in to see price

+374(0) 60 708807

Tecnical Description

Tip size

Drive

Drive type

Length

Code

Package / Quantity

Price (AMD)

TX45

C 8.0 (5/4 inch)

Outer hexagon

50 mm

x 5

Code: 0614787455

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size TX45
  • Drive C 8.0 (5/4 inch)
  • Drive type Outer hexagon
  • Length 50 mm

TX45

C 8.0 (5/4 inch)

Outer hexagon

100 mm

x 0

Code: 0614787451

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size TX45
  • Drive C 8.0 (5/4 inch)
  • Drive type Outer hexagon
  • Length 100 mm

TX50

C 8.0 (5/4 inch)

Outer hexagon

50 mm

x 5

Code: 0614787505

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size TX50
  • Drive C 8.0 (5/4 inch)
  • Drive type Outer hexagon
  • Length 50 mm

TX20

C 8.0 (5/4 inch)

Outer hexagon

100 mm

x 1

Code: 0614787201

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size TX20
  • Drive C 8.0 (5/4 inch)
  • Drive type Outer hexagon
  • Length 100 mm

TX20

C 8.0 (5/4 inch)

Outer hexagon

50 mm

x 5

Code: 0614787205

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size TX20
  • Drive C 8.0 (5/4 inch)
  • Drive type Outer hexagon
  • Length 50 mm

TX27

C 8.0 (5/4 inch)

Outer hexagon

50 mm

x 0

Code: 0614787275

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size TX27
  • Drive C 8.0 (5/4 inch)
  • Drive type Outer hexagon
  • Length 50 mm

TX25

C 8.0 (5/4 inch)

Outer hexagon

50 mm

x 5

Code: 0614787255

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size TX25
  • Drive C 8.0 (5/4 inch)
  • Drive type Outer hexagon
  • Length 50 mm

TX25

C 8.0 (5/4 inch)

Outer hexagon

100 mm

x 0

Code: 0614787251

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size TX25
  • Drive C 8.0 (5/4 inch)
  • Drive type Outer hexagon
  • Length 100 mm

TX30

C 8.0 (5/4 inch)

Outer hexagon

50 mm

x 1

Code: 0614787305

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size TX30
  • Drive C 8.0 (5/4 inch)
  • Drive type Outer hexagon
  • Length 50 mm

TX30

C 8.0 (5/4 inch)

Outer hexagon

100 mm

x 1

Code: 0614787301

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size TX30
  • Drive C 8.0 (5/4 inch)
  • Drive type Outer hexagon
  • Length 100 mm

Code: 0614787405

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size TX40
  • Drive C 8.0 (5/4 inch)
  • Drive type Outer hexagon
  • Length 50 mm

Code: 0614787401

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size TX40
  • Drive C 8.0 (5/4 inch)
  • Drive type Outer hexagon
  • Length 100 mm

Code: 06143155

Tecnical Description

  • Tip size TX55
  • Drive C 8.0 (5/4 inch)
  • Drive type Outer hexagon
  • Length 35 mm

Code: 06143150

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size TX50
  • Drive C 8.0 (5/4 inch)
  • Drive type Outer hexagon
  • Length 35 mm

Code: 06143145

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size TX45
  • Drive C 8.0 (5/4 inch)
  • Drive type Outer hexagon
  • Length 35 mm

Code: 0614787555

Tecnical Description

  • Tip size
  • Drive
  • Drive type
  • Length

Related products

LAST VIEWED

Added to cart