Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Phillips bit

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 30 mm
  • Drive type: Outer hexagon
  • Drive: 10 mm

Tip size

Drive

Drive type

Length

Code

Package / Quantity

Price (AMD)

PH3

10 mm

Outer hexagon

30 mm

x 0

Code: 0614788903

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Tip size PH3
  • Drive 10 mm
  • Drive type Outer hexagon
  • Length 30 mm

PH2

10 mm

Outer hexagon

30 mm

x 0

Code: 0614788902

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Tip size PH2
  • Drive 10 mm
  • Drive type Outer hexagon
  • Length 30 mm

Related products

Added to cart