Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Industrial wet and dry vacuum cleaner ISS 35

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Nominal voltage: 230 V/AC
  • Cable length: 7.5 m
  • Power input: 1200 W
  • Underpressure: 230 mbar
  • Container capacity: 34 l
  • Air current: 61 l/s
  • Hose connection diameter: 58 mm
  • Length: 517 mm
  • Width: 375 mm
  • Height: 572 mm
  • Sound-pressure level: 67 dB
  • Weight of machine: 11 kg

Nominal voltage

Power input

Underpressure

Container capacity

Code

Package / Quantity

Price (AMD)

230 V/AC

1200 W

230 mbar

34 l

x 1

Code: 07011371

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Underpressure 230 mbar
  • Container capacity 34 l
  • Air current 61 l/s
  • Cable length 7.5 m
  • Length 517 mm
  • Power input 1200 W
  • Hose connection diameter 58 mm
  • Nominal voltage 230 V/AC
  • Weight of machine 11 kg
  • Height 572 mm
  • Sound-pressure level 67 dB
  • Width 375 mm

Maximized use of container space

Flat folding filter does not protrude into the container


Notice

  • During dry vacuuming, a dust bag and folding filter must always be used. Do not vacuum without a filter system; otherwise, the vacuum motor may be damaged and there could be a health risk due to increased fine dust emissions.
  • Use a PES flat folding filter for wet vacuuming.

Related products

LAST VIEWED

Added to cart