Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Wet/dry vacuum cleaners ISS 35-S automatic

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Nominal voltage: 230 V/AC
  • Cable length: 7.5 m
  • Power input: 1200 W
  • Underpressure: 230 mbar
  • Container capacity: 34 l
  • Air current: 61 l/s
  • Hose connection diameter: 58 mm
  • Length: 517 mm
  • Width: 375 mm
  • Height: 572 mm
  • Sound-pressure level: 67 dB
  • Weight of machine: 12.5 kg

Nominal voltage

Power input

Underpressure

Container capacity

Code

Package / Quantity

Price (AMD)

230 V/AC

1200 W

230 mbar

34 l

x 0

Code: 07011381

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Nominal voltage 230 V/AC
  • Power input 1200 W
  • Underpressure 230 mbar
  • Container capacity 34 l
  • Air current 61 l/s
  • Hose connection diameter 58 mm
  • Length 517 mm
  • Width 375 mm
  • Height 572 mm
  • Sound-pressure level 67 dB
  • Weight of machine 12.5 kg
  • Cable length 7.5 m
Specification

Infinitely variable speed regulation

Individual adaptation of the vacuum power to the respective application.

Antistatic preparation

The separate antistatic accessories (electrically conductive suction hose, electrically conductive connection sleeve) allow electrostatic charges, resulting from rubbing plastics for example, to be conducted away from the user.

Maximised use of container space

Flat folding filter does not protrude into the container

Automatic filter cleaning system

  • Constant high vacuum power, no manual actuation via a button necessary. The flat folding filter is cleaned automatically by an air blast approx. every 15 sec. (pulsing noise).
  • Effective filter cleaning for constant high vacuum power
  • Long usage periods without changing the filter
  • Low maintenance costs
Notice
  • During dry vacuuming, a dust bag and folding filter must always be used. Do not vacuum without a filter system; otherwise, the vacuum motor may be damaged and there could be a health risk due to increased fine dust emissions.
  • Use a PES flat folding filter for wet vacuuming.

Related products

LAST VIEWED

Added to cart