Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Craftsman's vacuum cleaner HWS 15-L
+374(0) 60 708807
Tecnical Description
Nominal voltage
Power input
Underpressure
Container capacity
Code
Package / Quantity
Price (AMD)
Code: 07011150
Tecnical Description
High suction power despite compact size
Simple, safe attachment of cases
A special adapter plate included as standard equipment enables simple, safe fastening of up to two ORSY BULLu00ae machine cases or, by using the integrated fastening belts, cases from other manufacturers.
Switchable mains connection on the vacuum cleaner itself for 100u20132200 watt electric tools with automatic switch-on and switch-off mechanism
The vacuum cleaner automatically switches on and off together with the tool. And no additional extension cable is needed.
Certified for dust class L
Suitable for dusts with max. workplace concentration (TLV values) > 1 mg/mu00b3.
Semi-automatic filter cleaning system
Effective filter cleaning for constant high vacuum power.
Ingenious storage options for accessories
The accessories are available at all times while on the go.
Small, lightweight and mobile
The compact size, the low weight and the folding push handle enable a high degree of mobility for the user.
Related products
LAST VIEWED