Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Phillips bit

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 45 mm
  • Drive: M5
  • Drive type: Metric thread
  • Tip size: PH2

Tip size

Drive

Drive type

Length

Code

Package / Quantity

Price (AMD)

PH2

M5

Metric thread

45 mm

x 5

Code: 0614176679

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7

Tecnical Description

  • Tip size PH2
  • Drive M5
  • Drive type Metric thread
  • Length 45 mm

Related products

Added to cart