Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

1/4 inch socket wrench assortment

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Number of pieces in assortment/set: 42 PCS

Number of pieces in assortment/set

Code

Package / Quantity

Price (AMD)

Code: 096511 42

Product information

Catalogue page as PDF 1

Tecnical Description

  • Number of pieces in assortment/set 42 PCS
Specification

Contents: 42 pcs

  • 1 ratchet
  • 1 cardan joint
  • 1 100 mm extension
  • 1 150 mm extension
  • 1 1/4 inch drive handle
  • 1 adapter with quick-change chuck
  • 12 socket wrench inserts, short version:

Sizes 4; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm

  • 9 socket wrench inserts, long version:

Sizes 6; 7; 8; 9; 10; 11; 12; 13; 14 mm

  • 3 PH bits:

PH 1, 2, 3

  • 1 slotted bit:

0.8 x 5.5 mm

  • 4 hexagon socket bits:

Sizes 3, 4, 5, 6 mm

  • 7 TX bits:

TX 10, 15, 20, 25, 27, 30, 40

Related products

Added to cart