Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Flat washer for hexagon bolts and nuts

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Surface: Bare
  • RoHS-compliant: Yes
  • Material: Stainless steel A4
  • Vickers hardness, HV: 140 HV
  • Norms: DIN 125

Suitable for screw thread

Form

Thickness

Outer diameter

Code

Package / Quantity

Price (AMD)

M14

A

2.5 mm

28 mm

x 50

Code: 041214

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M14
  • Form A
  • Thickness 2.5 mm
  • Outer diameter 28 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

M16

A

3 mm

30 mm

x 50

Code: 041216

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M16
  • Form A
  • Thickness 3 mm
  • Outer diameter 30 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

M18

A

3 mm

34 mm

x 200

Code: 041218

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M18
  • Form A
  • Thickness 3 mm
  • Outer diameter 34 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

M2

A

0.3 mm

5 mm

x 1000

Code: 04122

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M2
  • Form A
  • Thickness 0.3 mm
  • Outer diameter 5 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

M20

A

3 mm

37 mm

x 50

Code: 041220

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M20
  • Form A
  • Thickness 3 mm
  • Outer diameter 37 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

M24

A

4 mm

44 mm

x 50

Code: 041224

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M24
  • Form A
  • Thickness 4 mm
  • Outer diameter 44 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

M22

A

3 mm

39 mm

x 100

Code: 041222

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M22
  • Form A
  • Thickness 3 mm
  • Outer diameter 39 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

M27

A

4 mm

50 mm

x 50

Code: 041227

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M27
  • Form A
  • Thickness 4 mm
  • Outer diameter 50 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

M30

A

4 mm

56 mm

x 50

Code: 041230

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M30
  • Form A
  • Thickness 4 mm
  • Outer diameter 56 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

M3

A

0.5 mm

7 mm

x 100

Code: 04123

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M3
  • Form A
  • Thickness 0.5 mm
  • Outer diameter 7 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 041239

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M39
  • Form A
  • Thickness 6 mm
  • Outer diameter 72 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 041233

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M33
  • Form A
  • Thickness 5 mm
  • Outer diameter 60 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 04124

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M4
  • Form A
  • Thickness 0.8 mm
  • Outer diameter 9 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 041242

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M42
  • Form A
  • Thickness 7 mm
  • Outer diameter 78 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 041245

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M45
  • Form A
  • Thickness 7 mm
  • Outer diameter 85 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 041248

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M48
  • Form A
  • Thickness 8 mm
  • Outer diameter 92 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 04125

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter 10 mm
  • ROHS-compliant Yes
  • Surface Bare
  • Vickers hardness, HV 140 HV
  • Material Stainless steel A4
  • Norms DIN 125
  • Form A
  • Thickness 1 mm
  • Suitable for screw thread M5

Code: 04126

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M6
  • Form A
  • Thickness 1.6 mm
  • Outer diameter 12 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 041252

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M52
  • Form A
  • Thickness 8 mm
  • Outer diameter 98 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 041290010

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M10
  • Form B
  • Thickness 2 mm
  • Outer diameter 20 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 04128

Product information

Catalogue page as PDF 1

Tecnical Description

  • Surface Bare
  • Vickers hardness, HV 140 HV
  • Thickness 1.6 mm
  • Suitable for screw thread M8
  • Norms DIN 125
  • Material Stainless steel A4
  • Form A
  • Outer diameter 16 mm
  • ROHS-compliant Yes

Code: 041290014

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M14
  • Form B
  • Thickness 2.5 mm
  • Outer diameter 28 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 041290012

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M12
  • Form B
  • Thickness 2.5 mm
  • Outer diameter 24 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 041290020

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M20
  • Form B
  • Thickness 3 mm
  • Outer diameter 37 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 041290018

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M18
  • Form B
  • Thickness 3 mm
  • Outer diameter 34 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 041290024

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M24
  • Form B
  • Thickness 4 mm
  • Outer diameter 44 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 041290027

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M27
  • Form B
  • Thickness 4 mm
  • Outer diameter 50 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 04129003

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M3
  • Form B
  • Thickness 0.5 mm
  • Outer diameter 7 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 041290030

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M30
  • Form B
  • Thickness 4 mm
  • Outer diameter 56 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 041290033

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M33
  • Form B
  • Thickness 5 mm
  • Outer diameter 60 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 041212

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M12
  • Form A
  • Thickness 2.5 mm
  • Outer diameter 24 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 041236

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M36
  • Form A
  • Thickness 5 mm
  • Outer diameter 66 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 041290016

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M16
  • Form B
  • Thickness 3 mm
  • Outer diameter 30 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 04129005

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M5
  • Form B
  • Thickness 1 mm
  • Outer diameter 10 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 04129008

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M8
  • Form B
  • Thickness 1.6 mm
  • Outer diameter 16 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 04129006

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M6
  • Form B
  • Thickness 1.6 mm
  • Outer diameter 12 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 04129004

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M4
  • Form B
  • Thickness 0.8 mm
  • Outer diameter 9 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 041210

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M10
  • Form A
  • Thickness 2 mm
  • Outer diameter 20 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 041225

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M2.5
  • Form A
  • Thickness 0.5 mm
  • Outer diameter 6 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Code: 041223

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M2.3
  • Form A
  • Thickness 0.3 mm
  • Outer diameter 6 mm
  • Norms DIN 125
  • Material Stainless steel A4
  • Vickers hardness, HV 140 HV
  • Surface Bare
  • RoHS-compliant Yes

Related products

Added to cart