Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Flat washer for hexagon bolts and nuts

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Surface: Bare
  • RoHS-compliant: Yes
  • Material: PA - Polyamide
  • Form: A
  • Norms: DIN 125

Suitable for screw thread

Thickness

Outer diameter

Internal diameter

Code

Package / Quantity

Price (AMD)

M10

2 mm

20 mm

10.5 mm

x 100

Code: 04210010

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M10
  • Thickness 2 mm
  • Outer diameter 20 mm
  • Internal diameter 10.5 mm
  • Form A
  • Norms DIN 125
  • Material PA - Polyamide
  • Surface Bare
  • RoHS-compliant Yes

M12

2.5 mm

24 mm

13 mm

x 100

Code: 04210012

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M12
  • Thickness 2.5 mm
  • Outer diameter 24 mm
  • Internal diameter 13 mm
  • Form A
  • Norms DIN 125
  • Material PA - Polyamide
  • Surface Bare
  • RoHS-compliant Yes

M16

3 mm

30 mm

17 mm

x 100

Code: 04210016

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M16
  • Thickness 3 mm
  • Outer diameter 30 mm
  • Internal diameter 17 mm
  • Form A
  • Norms DIN 125
  • Material PA - Polyamide
  • Surface Bare
  • RoHS-compliant Yes

M18

3 mm

34 mm

19 mm

x 500

Code: 04210018

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M18
  • Thickness 3 mm
  • Outer diameter 34 mm
  • Internal diameter 19 mm
  • Form A
  • Norms DIN 125
  • Material PA - Polyamide
  • Surface Bare
  • RoHS-compliant Yes

M24

4 mm

44 mm

25 mm

x 100

Code: 04210024

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M24
  • Thickness 4 mm
  • Outer diameter 44 mm
  • Internal diameter 25 mm
  • Form A
  • Norms DIN 125
  • Material PA - Polyamide
  • Surface Bare
  • RoHS-compliant Yes

M2

0.3 mm

5 mm

2.2 mm

x 5

Code: 0421002

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M2
  • Thickness 0.3 mm
  • Outer diameter 5 mm
  • Internal diameter 2.2 mm
  • Form A
  • Norms DIN 125
  • Material PA - Polyamide
  • Surface Bare
  • RoHS-compliant Yes

M27

4 mm

50 mm

28 mm

x 100

Code: 04210028

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M27
  • Thickness 4 mm
  • Outer diameter 50 mm
  • Internal diameter 28 mm
  • Form A
  • Norms DIN 125
  • Material PA - Polyamide
  • Surface Bare
  • RoHS-compliant Yes

M3

0.5 mm

7 mm

3.2 mm

x 300

Code: 0421003

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M3
  • Thickness 0.5 mm
  • Outer diameter 7 mm
  • Internal diameter 3.2 mm
  • Form A
  • Norms DIN 125
  • Material PA - Polyamide
  • Surface Bare
  • RoHS-compliant Yes

M33

5 mm

60 mm

34 mm

x 50

Code: 04210034

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M33
  • Thickness 5 mm
  • Outer diameter 60 mm
  • Internal diameter 34 mm
  • Form A
  • Norms DIN 125
  • Material PA - Polyamide
  • Surface Bare
  • RoHS-compliant Yes

M4

0.8 mm

9 mm

4.3 mm

x 300

Code: 0421004

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thickness 0.8 mm
  • Outer diameter 9 mm
  • Internal diameter 4.3 mm
  • Form A
  • Norms DIN 125
  • Material PA - Polyamide
  • Surface Bare
  • ROHS-compliant Yes
  • Suitable for screw thread M4

Code: 0421006

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M6
  • Thickness 1.6 mm
  • Outer diameter 12 mm
  • Internal diameter 6.4 mm
  • Form A
  • Norms DIN 125
  • Material PA - Polyamide
  • Surface Bare
  • RoHS-compliant Yes

Code: 0421005

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M5
  • Thickness 1 mm
  • Outer diameter 10 mm
  • Internal diameter 5.3 mm
  • Form A
  • Norms DIN 125
  • Material PA - Polyamide
  • Surface Bare
  • RoHS-compliant Yes

Code: 0421008

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M8
  • Thickness 1.6 mm
  • Outer diameter 16 mm
  • Internal diameter 8.4 mm
  • Form A
  • Norms DIN 125
  • Material PA - Polyamide
  • Surface Bare
  • RoHS-compliant Yes

Code: 04210020

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M20
  • Thickness 3 mm
  • Outer diameter 37 mm
  • Internal diameter 21 mm
  • Form A
  • Norms DIN 125
  • Material PA - Polyamide
  • Surface Bare
  • RoHS-compliant Yes

Code: 04210030

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M30
  • Thickness 4 mm
  • Outer diameter 56 mm
  • Internal diameter 31 mm
  • Form A
  • Norms DIN 125
  • Material PA - Polyamide
  • Surface Bare
  • RoHS-compliant Yes

Code: 04210045

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M45
  • Thickness 8 mm
  • Outer diameter 85 mm
  • Internal diameter 46 mm
  • Form A
  • Norms DIN 125
  • Material PA - Polyamide
  • Surface Bare
  • RoHS-compliant Yes

Code: 0421007

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M7
  • Thickness 1.6 mm
  • Outer diameter 14 mm
  • Internal diameter 7.4 mm
  • Form A
  • Norms DIN 125
  • Material PA - Polyamide
  • Surface Bare
  • RoHS-compliant Yes

Code: 04210022

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M22
  • Thickness 3 mm
  • Outer diameter 39 mm
  • Internal diameter 23 mm
  • Form A
  • Norms DIN 125
  • Material PA - Polyamide
  • Surface Bare
  • RoHS-compliant Yes

Code: 04210037

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M36
  • Thickness 5 mm
  • Outer diameter 66 mm
  • Internal diameter 37 mm
  • Form A
  • Norms DIN 125
  • Material PA - Polyamide
  • Surface Bare
  • RoHS-compliant Yes

Code: 04210014

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M14
  • Thickness 2.5 mm
  • Outer diameter 28 mm
  • Internal diameter 15 mm
  • Form A
  • Norms DIN 125
  • Material PA - Polyamide
  • Surface Bare
  • RoHS-compliant Yes

Code: 04210040

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M39
  • Thickness 6 mm
  • Outer diameter 72 mm
  • Internal diameter 40 mm
  • Form A
  • Norms DIN 125
  • Material PA - Polyamide
  • Surface Bare
  • RoHS-compliant Yes

Code: 04210025

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw thread M2.5
  • Thickness 0.5 mm
  • Outer diameter 6 mm
  • Internal diameter 2.7 mm
  • Form A
  • Norms DIN 125
  • Material PA - Polyamide
  • Surface Bare
  • RoHS-compliant Yes
  • Resistant to mineral oils, petrol and weak alkaline solutions
  • Thermally stable from –40°C to +150°C

Related products

LAST VIEWED

Added to cart