Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Windscreen cleaner

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Silicone-free: Yes
  • Shelf life from production: 24 Month
  • Container: Aerosol can
  • Contents: 150 ml
  • Colour: Colourless
  • Smell/fragrance: Lemon
  • AOX-free: Yes
  • pH value: 9.5
  • Bio-degradable: Yes
  • Chemical basis: Water and propanol
  • Product weight (per item): 150 g
  • Density/conditions: 0,89 g/cm³ / at 20°C

Contents

Product weight (per item)

Container

Chemical basis

Code

Package / Quantity

Price (AMD)

150 ml

150 g

Aerosol can

Water and propanol

x 0

Code: 0825892001

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 150 ml
  • Product weight (per item) 150 g
  • Container Aerosol can
  • Chemical basis Water and propanol
  • Smell/fragrance Lemon
  • Colour Colourless
  • pH value 9.5
  • Density/conditions 0,89 g/cm³ / at 20°C
  • Shelf life from production 24 Month
  • AOX-free Yes
  • Silicone-free Yes
  • Bio-degradable Yes
Specification
  • High-quality label material
  • Large white area for applying your company stickers
  • Can be used as a consumable and given away to the customer
Notice

Do not use on hot surfaces or in direct sunlight. Not suitable for polycarbonate glass.

Related products

LAST VIEWED

Added to cart