Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

TX bit with hole

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Length: 30 mm
  • Drive type: Outer hexagon
  • Drive: 10 mm

Tip size

Drive

Drive type

Length

Code

Package / Quantity

Price (AMD)

TX50

10 mm

Outer hexagon

30 mm

x 0

Code: 061478850

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Tip size TX50
  • Drive 10 mm
  • Drive type Outer hexagon
  • Length 30 mm
  • Material Steel

TX55

10 mm

Outer hexagon

30 mm

x 0

Code: 061478855

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Tip size TX55
  • Drive 10 mm
  • Drive type Outer hexagon
  • Length 30 mm
  • Material Steel

TX30

10 mm

Outer hexagon

30 mm

x 1

Code: 061478830

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material Steel
  • Tip size TX30
  • Drive type Outer hexagon
  • Length 30 mm
  • Drive 10 mm

TX45

10 mm

Outer hexagon

30 mm

x 0

Code: 061478845

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Material Steel
  • Drive type Outer hexagon
  • Drive 10 mm
  • Length 30 mm
  • Tip size TX45

TX40

10 mm

Outer hexagon

30 mm

x 1

Code: 061478840

Product information

Catalogue page as PDF 1

Tecnical Description

  • Drive 10 mm
  • Tip size TX40
  • Material Steel
  • Length 30 mm
  • Drive type Outer hexagon

TX20

10 mm

Outer hexagon

30 mm

x 0

Code: 061478820

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size TX20
  • Drive 10 mm
  • Drive type Outer hexagon
  • Length 30 mm
  • Material Steel

TX27

10 mm

Outer hexagon

30 mm

x 0

Code: 061478827

Product information

Catalogue page as PDF 1

Tecnical Description

  • Drive 10 mm
  • Tip size TX27
  • Material Steel
  • Length 30 mm
  • Drive type Outer hexagon

TX25

10 mm

Outer hexagon

30 mm

x 0

Code: 061478825

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size TX25
  • Drive 10 mm
  • Drive type Outer hexagon
  • Length 30 mm
  • Material Steel

Related products

Added to cart